VESTIL TS-25-7272 Truck Dockboard, 25000 Lb. Capacity, 72 Inch Width x 72 Inch Length, Blue, Steel

Item: AG8BCR Model: TS-25-7272
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,056.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorBlue
Deck Thickness1/2"
Distance From Bend To Edge9"
Distance From Leg To Edge12"
GradeINX-55
Height19.81"
Height Differential12"
Length71.81"
Load Capacity25000 lbs.
MaterialSteel
Plate Thickness1/2"
Strength55000 psi
Usable Width67 3/4"
Width75.06"

Shipping Info:

Ship weight (kg) 386.55
Ship height (cm)48.26
Ship length (cm)185.42
Ship width (cm)193.04
HS code7326908588
Country of OriginUS

Product Variants

ProductModelLoad CapacityUsable WidthPlate ThicknessHeight DifferentialDeck ThicknessMaterialAnsi ClassColorPrice
VESTIL TS-10-6030 Steel Truck Dockboard 10000 lb Capacity 60" Width x 30" Length | AG8AYD TS-10-603010000 lbs.55 1/2"0.38"4"3/8"SteelMH 30.2Blue€925.97
RFQ
VESTIL TS-10-6036 Steel Truck Dockboard 10000 lb Capacity 60" Width x 36" Length | AG8AYE 4W599 TS-10-603610000 lbs.55 1/2"0.38"5"3/8"SteelMH 30.2Blue€1,076.57
RFQ
VESTIL TS-10-6048 Steel Truck Dockboard 10000 lb Capacity 60" Width x 48" Length | AG8AYG 6XX33 TS-10-604810000 lbs.55 1/2"0.38"7"3/8"SteelMH 30.2Blue€1,317.32
RFQ
VESTIL TS-10-6060 Steel Truck Dockboard 10000 lb Capacity 60" Width x 60" Length | AG8AYJ 9DR98 TS-10-606010000 lbs.55 1/2"0.38"10"3/8"SteelMH 30.2Blue€1,648.29
RFQ
VESTIL TS-10-6072 Steel Truck Dockboard 10000 lb Capacity 60" Width x 72" Length | AG8AYL TS-10-607210000 lbs.55 1/2"0.38"12"3/8"SteelMH 30.2Blue€1,953.77
RFQ
VESTIL TS-10-7236 Steel Truck Dockboard 10000 lb Capacity 72" Width x 36" Length | AG8AYX 6XX34 TS-10-723610000 lbs.67 1/2"0.38"5"3/8"SteelMH 30.2Blue€1,210.16
RFQ
VESTIL TS-10-7248 Steel Truck Dockboard 10000 lb Capacity 72" Width x 48" Length | AG8AYZ 4W600 TS-10-724810000 lbs.67 1/2"0.38"7"3/8"SteelMH 30.2Blue€1,319.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TS-25-7272 Truck Dockboard, 25000 Lb. Capacity, 72 Inch Width x 72 Inch Length, Blue, Steel
€3,056.83 /unit