VESTIL TPCG-48 Aluminium Treadplate Corner Guard, 48 Inch Height

Item: AG8AWG Model: TPCG-48Cross Ref: 44RX35
In Stock

Get it by Friday, Jun 13

€49.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
Angle90°
Arm Length3 1/8" x 3 1/8"
ColorSilver
Height48"
Length3"
Pack Size1
Width3"
FeaturesFor Indoor or Outdoor Use
Includes HardwareHardware Not Included
MaterialAluminum
Mounting LocationDoor
Mounting StyleSelf-Adhesive, Through Hole
Overall Length48"
Overall Width3 1/8"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)10.16
Ship length (cm)127
Ship width (cm)10.16
HS code3926909995
Country of OriginCN

Product Variants

ProductModelColorAngleArm LengthPrice
VESTIL TPCG-36 Aluminium Treadplate Corner Guard 36" | AG8AWF TPCG-36Silver90°3 1/8" x 3 1/8"€44.42
VESTIL TPCG-60 Aluminium Treadplate Corner Guard 60" | AG8AWH TPCG-60Silver90°3 1/8" x 3 1/8"€57.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TPCG-48 Aluminium Treadplate Corner Guard, 48 Inch Height
€49.80 /unit