VESTIL TOE-B-48-N Square Safety Handrail, Toeboard 43 x 4 | AG8AVY

VESTIL TOE-B-48-N Square Safety Handrail, Toeboard, 43 x 4 Inch Size

Item: AG8AVY Model: TOE-B-48-NCross Ref: 45XC32
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€43.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemToeboard
Anchor Plate Thickness0.188"
Anchor Plate Width3 7/8"
ColorYellow
Height4"
Length44 5/8"
MaterialSteel
Mounting Hole Size7/16" x 7/8"
Number Of Anchor Plate2
TypeSquare
Usable Length43"
Width3 7/8"
Compatible Product TypeSafety Handrail
Compatible With Manufacturer Model NumberSQ-48
Handrail ShapeRectangle
IncludesBrackets
Mounting Hole Diameter7/8"
Overall Depth44 5/8"
Overall Height4"
Overall Width3 7/8"
Product TypeToe Board

Shipping Info:

Ship weight (kg) 18
Ship height (cm)12.7
Ship length (cm)165.1
Ship width (cm)30.48
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthUsable LengthNumber Of Anchor PlateMaterialColorTypeAnchor Plate ThicknessAnchor Plate WidthPrice
VESTIL TOE-B-108-N Square Safety Handrail, Toeboard 99.5" x 4" | AG8AVW TOE-B-108-N51 3/8"49 3/4"4SteelYellowSquare0.188"3 7/8"€89.05
RFQ
VESTIL TOE-B-120-N Square Safety Handrail, Toeboard 111.5x 4" | AG8AVX TOE-B-120-N-55 3/4"2SteelYellowSquare0.188"3 7/8"€95.43
RFQ
VESTIL TOE-B-60-N Square Safety Handrail, Toeboard 55 x 4" | AG8AVZ TOE-B-60-N56 5/8"55"2SteelYellowSquare0.188"3 7/8"€51.95
RFQ
VESTIL TOE-B-72-N Square Safety Handrail, Toeboard 67 x 4" | AG8AWA TOE-B-72-N-67"2SteelYellowSquare0.188"3 7/8"€55.09
RFQ
VESTIL TOE-B-84-N Square Safety Handrail, Toeboard 79 x 4" | AG8AWB TOE-B-84-N80 5/8"79"2SteelYellowSquare0.188"3 7/8"€65.62
RFQ
VESTIL TOE-B-96-N Square Safety Handrail, Toeboard 91 x 4" | AG8AWC TOE-B-96-N-91"2SteelYellowSquare0.188"3 7/8"€69.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TOE-B-48-N Square Safety Handrail, Toeboard, 43 x 4 Inch Size
€43.33 /unit