VESTIL TMS-60-DC DC Tilt Master Straddle with 6000 Lb. Capacity

Item: AG8AVV Model: TMS-60-DC
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,766.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Pallet Tilter And Straddle
Caster TypePhenolic
Caster Wheel Dia.8"
Caster Width3"
ColorBlue
Fork Height3"
Fork Length35"
Fork Width4"
Front Caster MaterialGlass Filled Nylon
Handle Length20"
Handle TypeFolding
Height29.312"
IncludesBattery Charger
Length65.687"
Load Capacity6000 lbs.
Load Center18"
Lowered Height3"
MaterialSteel
Max. Fork Inside Dia.28 1/2"
Max. Height37"
Max. Tilt Angle90°
Max. Travel Distance34"
Max. Width Between Forks28 1/2"
Min. Fork Inside Dia.1/2"
Min. Height3"
Min. Width Between Forks1/2"
Number Of Casters4
Operator Reach13 1/2"
Overload ProtectionYes
Power SourceElectric Cordless
Rear Caster MaterialPhenolic
Rotated Height37"
Wheel Dia.8"
Wheel MaterialPhenolic
Wheel Width3"
Width57 1/4"

Shipping Info:

Ship weight (kg) 439.65
Ship height (cm)88.9
Ship length (cm)182.88
Ship width (cm)182.88
HS code8427900000
Country of OriginUS

Product Variants

ProductModelLoad CapacityMaterialHeightPower SourceNumber Of CastersVoltageDepthFork LengthPrice
VESTIL TMS-20-AC AC Tilt Master Straddle with 2000 Lb Capacity | AG8AVL TMS-20-AC2000 lbs.Steel43"Electric Corded4115V-35"€5,851.88
RFQ
VESTIL TMS-20-AIR Air/oil Rotary Foot, Tilt Master Straddle 2000 lb Capacity | AG8AVM TMS-20-AIR2000 lbs.Steel28"Pneumatic4--35"€5,851.88
RFQ
VESTIL TMS-20-DC DC Tilt Master Straddle with 2000 Lb Capacity | AG8AVN TMS-20-DC2000 lbs.Steel29.312"Electric Cordless4--35"€5,851.88
RFQ
VESTIL TMS-40-AC AC Tilt Master Straddle with 4000 Lb Capacity | AG8AVP TMS-40-AC4000 lbs.Steel29.312"Electric Corded4115V-35"€6,245.38
RFQ
VESTIL TMS-40-AIR Air/oil Rotary Foot, Tilt Master Straddle 4000 lb Capacity | AG8AVQ TMS-40-AIR4000 lbs.Steel29.312"Pneumatic4--35"€6,245.38
RFQ
VESTIL TMS-40-DC DC Tilt Master Straddle with 4000 Lb Capacity | AG8AVR TMS-40-DC4000 lbs.Steel29.312"Electric Cordless4--35"€6,243.23
RFQ
VESTIL TMS-60-AC AC Tilt Master Straddle with 6000 Lb Capacity | AG8AVT TMS-60-AC6000 lbs.Steel29.312"Electric Corded4115V-35"€6,766.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TMS-60-DC DC Tilt Master Straddle with 6000 Lb. Capacity
€6,766.26 /unit