VESTIL TL-100-F-S Electric Hydraulic With Poly Light Package | AG8AUQ

VESTIL TL-100-F-S Electric Hydraulic With Poly Light Package

Item: AG8AUQ Model: TL-100-F-S
In Stock

Get it by Tuesday, Jun 10

€5,647.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Lock System
Height30.062"
IncludesMounting Hardware
Length27 1/2"
Lens Diameter8"
MaterialPolypropylene
Motor Hp3/4 hp
Number Of Control Switches3
Phase1
Shear Strength22500 lbs.
Voltage115V
Wattage86.25 W
Width20"

Shipping Info:

Ship weight (kg) 233.1
Ship height (cm)88.9
Ship length (cm)121.92
Ship width (cm)101.6
HS code8608000000
Country of OriginUS

Product Variants

ProductModelMaterialHeightVoltageLens DiameterNumber Of Control SwitchesShear StrengthWattageMotor HpPrice
VESTIL TL-100-F Electric Hydraulic With Aluminium Light Package | AG8AUP TL-100-FAluminum30.062"115V8"322500 lbs.86.25 W3/4 hp€5,978.06
VESTIL TL-200-HP-F Hand Pump Hydraulic With Aluminium Light Package | AG8AUR TL-200-HP-FAluminum30.062"115V8"322500 lbs.86.25 W-€5,371.33
VESTIL TL-200-HP-F-S Hand Pump Hydraulic Trailer Lock System | AG8AUT TL-200-HP-F-SPolypropylene30.062"115V8"322500 lbs.86.25 W-€5,000.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TL-100-F-S Electric Hydraulic With Poly Light Package
€5,647.08 /unit