VESTIL TJIB-20 Extra Travel Tri-post Jib, 2000 Lb. Capacity

Item: AG8AUK Model: TJIB-20
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,388.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib
Beam Height4"
Beam Length85 3/4"
Beam Size2 11/16" x 4"
Capacity2000 lbs.
ColorBlue
Depth85 3/4"
Ground Clearance76"
Height83 1/2"
Length85 3/4"
MaterialSteel
Usable Beam Length79 3/4"
Width47 3/4"

Shipping Info:

Ship weight (kg) 144.45
Ship height (cm)30.48
Ship length (cm)233.68
Ship width (cm)76.2
HS code8426190000
Country of OriginUS

Product Variants

ProductModelHeightDepthBeam LengthGround ClearanceColorMaterialUsable Beam LengthBeam HeightPrice
VESTIL TJIB-10 Extra Travel Tri-post Jib 1000 Lb Capacity | AG8AUJ TJIB-1083"85 1/2"85 1/2"76"BlueSteel79 3/4"4"€1,305.65
RFQ
VESTIL TJIB-3 Extra Travel Tri-post Jib 300 Lb Capacity | AG8AUL TJIB-383"85 1/4"85 1/4"76 1/2"BlueSteel79 3/4"4"€988.54
RFQ
VESTIL TJIB-6 Extra Travel Tri-post Jib 600 Lb Capacity | AG8AUM TJIB-683"85 1/4"85 1/4"76 1/2"BlueSteel79 3/4"4"€1,043.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TJIB-20 Extra Travel Tri-post Jib, 2000 Lb. Capacity
€1,388.43 /unit