VESTIL TH-95-GRN-FL Green Polyethylene Trash Can 95 Gallon with Lid Lift | AG8ATV

VESTIL TH-95-GRN-FL Green Polyethylene Trash Can, 95 Gallon with Lid Lift

Item: AG8ATV Model: TH-95-GRN-FL
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
ColorGreen
Height43 1/4"
Inside Height40"
Inside Length26"
Inside Width24"
Length33 4/9"
Load Capacity800 lbs.
MaterialHDPE
Number Of Wheels2
Pack Size4
Tub MaterialPolyethylene
Volume95 gal.
Wheel Dia.10"
Wheel MaterialRubber
Wheel Width1 1/2"
Width28 1/4"

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)101.6
Ship length (cm)121.92
Ship width (cm)101.6
HS code3924905650
Country of OriginCN

Product Variants

ProductModelColorHeightWheel Dia.Wheel WidthLoad CapacityVolumeNumber Of WheelsWheel MaterialPrice
VESTIL TH-32-BLU-FL Blue Polyethylene Trash Can 32 Gallon with Lid Lift | AG8ATE TH-32-BLU-FLBlue38"7 1/2"1"300 lbs.32 gal.2Rubber-
RFQ
VESTIL TH-32-GRN-FL Green Polyethylene Trash Can 32 Gallon with Lid Lift | AG8ATG TH-32-GRN-FLGreen38"7 1/2"1"300 lbs.32 gal.2Rubber-
RFQ
VESTIL TH-64-BLU-FL Blue Polyethylene Trash Can 64 Gallon with Lid Lift | AG8ATL TH-64-BLU-FLBlue40"8"1 1/4"550 lbs.64 gal.2Rubber-
RFQ
VESTIL TH-64-GRN-FL Green Polyethylene Trash Can 64 Gallon with Lid Lift | AG8ATN TH-64-GRN-FLGreen40"8"1 1/4"550 lbs.64 gal.2Rubber-
RFQ
VESTIL TH-64-GY-FL Grey Polyethylene Trash Can 64 Gallon with Lid Lift | AG8ATQ TH-64-GY-FLGray40"8"1 1/4"550 lbs.64 gal.2Rubber-
RFQ
VESTIL TH-95-GY-FL Grey Polyethylene Trash Can 95 Gallon with Lid Lift | AG8ATX TH-95-GY-FLGray43 1/4"10"1 1/2"800 lbs.95 gal.2Rubber-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TH-95-GRN-FL Green Polyethylene Trash Can, 95 Gallon with Lid Lift