VESTIL TG-800-F-H-72-72 Vinyl Strip Door 0.08 Full 72 x 72 | AG8APN

VESTIL TG-800-F-H-72-72 PVC Vinyl Strip Door, 2/25 Inch Full Overlap, 72 Inch x 72 Inch Size

Item: AG8APN Model: TG-800-F-H-72-72
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€297.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Strip Door
Brittleness Temp.0.35°C
ColorClear
Graves Tear Extension2"
Graves Tear Load35.4 lbs.
Haze Transmittance6.3%
Height72"
Load At 100% Elongation32.2 lbs.
Luminous Transmittance82.8%
MaterialPVC Vinyl
Max. Tensile Elongation388%
Mounting DesignHeader
Operating Temp. Range+10°F to +140°F
Overlap StyleFull
Specific Gravity1.22
Stiffness1805 psi
Strength @ 100% Elongation1181 psi
Strip Width8"
Tensile Strength2635 psi
Width72"

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)66.04
Ship length (cm)243.84
Ship width (cm)30.48
HS code3925200091
Country of OriginUS

Product Variants

ProductModelGraves Tear ExtensionOperating Temp. RangeHeightStrip WidthTensile StrengthBrittleness Temp.Graves Tear LoadHaze TransmittancePrice
VESTIL TG-800-F-H-108-108 Vinyl Strip Door 0.08" Full 108" x 108" | AG8APB TG-800-F-H-108-1082"+10°F to +140°F108"8"2635 psi0.35°C35.4 lbs.6.3%€598.21
RFQ
VESTIL TG-800-F-H-108-120 Vinyl Strip Door 0.08" Full 108" x 120" | AG8APC TG-800-F-H-108-1202"+10°F to +140°F120"8"2635 psi0.35°C35.4 lbs.6.3%€645.90
RFQ
VESTIL TG-800-F-H-108-48 Vinyl Strip Door 0.08" Full 108" x 48" | AG8APD TG-800-F-H-108-482"+10°F to +140°F48"8"2635 psi0.35°C35.4 lbs.6.3%€349.88
RFQ
VESTIL TG-800-F-H-108-60 Vinyl Strip Door 0.08" Full 108" x 60" | AG8APE TG-800-F-H-108-602"+10°F to +140°F60"8"2635 psi0.35°C35.4 lbs.6.3%€398.69
RFQ
VESTIL TG-800-F-H-108-72 Vinyl Strip Door 0.08" Full 108" x 72" | AG8APF TG-800-F-H-108-722"+10°F to +140°F72"8"2635 psi0.35°C35.4 lbs.6.3%€447.50
RFQ
VESTIL TG-800-F-H-108-84 Vinyl Strip Door 0.08" Full 108" x 84" | AG8APG TG-800-F-H-108-842"+10°F to +140°F84"8"2635 psi0.35°C35.4 lbs.6.3%€496.35
RFQ
VESTIL TG-800-F-H-108-96 Vinyl Strip Door 0.08" Full 108" x 96" | AG8APH TG-800-F-H-108-962"+10°F to +140°F96"8"2635 psi0.35°C35.4 lbs.6.3%€549.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TG-800-F-H-72-72 PVC Vinyl Strip Door, 2/25 Inch Full Overlap, 72 Inch x 72 Inch Size
€297.95 /unit