VESTIL TG-600-S-H-120-60 Vinyl Strip Door, Standard Overlap, 120 x 60 Inch Size | CE4RDY

VESTIL TG-600-S-H-120-60 PVC Vinyl Strip Door, Standard Overlap, 120 x 60 Inch Size

Item: CE4RDY Model: TG-600-S-H-120-60
Limited Availability
€392.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Strip Door
Brittleness Temp.0.35°C
ColorClear
Graves Tear Extension2.07"
Graves Tear Load35.4 lbs.
Haze Transmittance6.3%
Height60"
Load At 100% Elongation32.2 lbs.
Luminous Transmittance82.8%
MaterialAluminum
Max. Tensile Elongation388%
Mounting TypeHeader
Operating Temp. Range-10°F to +140°F
Overlap StyleStandard
Specific Gravity1.22
Stiffness1805 psi
Strength @ 100% Elongation1181 psi
Strip Width6"
Tensile Strength2635 psi
Width120"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOperating Temp. RangeHeightStrip WidthTensile StrengthBrittleness Temp.Graves Tear ExtensionGraves Tear LoadHaze TransmittancePrice
VESTIL TG-600-S-H-108-120 Vinyl Strip Door, Standard Overlap, Header Mount, 108 x 120 Inch Size | CE4RDT TG-600-S-H-108-120-10°F to +140°F120"6"2635 psi0.35°C2.07"35.4 lbs.6.3%€544.11
RFQ
VESTIL TG-600-S-H-120-108 Vinyl Strip Door, Full Overlap, 20 x 108 Inch Size | CE4RDU TG-600-S-H-120-108-10°F to +140°F108"6"2635 psi0.35°C2.07"35.4 lbs.6.3%€563.17
RFQ
VESTIL TG-600-S-H-120-120 Vinyl Strip Door, 120 x 120 Inch Size | CE4RDV TG-600-S-H-120-120-10°F to +140°F-6"2635 psi0.35°C2.07"35.4 lbs.6.3%€607.66
RFQ
VESTIL TG-600-S-H-120-144 Vinyl Strip Door, Standard Overlap, Header Mount, 120 x 144 Inch Size | CE4RDW TG-600-S-H-120-144-10°F to +140°F144"6"2635 psi0.35°C2.07"35.4 lbs.6.3%€690.38
RFQ
VESTIL TG-600-S-H-120-48 Vinyl Strip Door, Standard Overlap, 120 x 48 Inch Size | CE4RDX TG-600-S-H-120-48-10°F to +140°F48"6"2635 psi0.35°C2.07"35.4 lbs.6.3%€348.91
RFQ
VESTIL TG-600-S-H-120-72 Vinyl Strip Door, Standard Overlap, 120 x 72 Inch Size | CE4RDZ TG-600-S-H-120-72-10°F to +140°F72"6"2635 psi0.35°C2.07"35.4 lbs.6.3%€432.62
RFQ
VESTIL TG-600-S-H-120-84 Vinyl Strip Door, Standard Overlap, 120 x 84 Inch Size | CE4REA TG-600-S-H-120-84-10°F to +140°F84"6"2635 psi0.35°C2.07"35.4 lbs.6.3%€475.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TG-600-S-H-120-60 PVC Vinyl Strip Door, Standard Overlap, 120 x 60 Inch Size
€392.38 /unit