VESTIL TG-600-F-H-120-120 Vinyl Strip Door, Full Overlap, Header Mount, 120 x 120 Inch Size | CE4RCK

VESTIL TG-600-F-H-120-120 PVC Vinyl Strip Door, 3/50 Inch Full Overlap, Header Mount, 120 x 120 Inch Size

Item: CE4RCK Model: TG-600-F-H-120-120
Limited Availability
€668.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Strip Door
Brittleness Temp.0.35°C
ColorClear
Graves Tear Extension2.07"
Graves Tear Load35.4 lbs.
Haze Transmittance6.3%
Height120"
Load At 100% Elongation32.2 lbs.
Luminous Transmittance82.8%
MaterialAluminum
Max. Tensile Elongation388%
Mounting TypeHeader
Operating Temp. Range-10°F to +140°F
Overlap StyleFull
Specific Gravity1.22
Stiffness1805 psi
Strength @ 100% Elongation1181 psi
Strip Width6"
Tensile Strength2635 psi
Width120"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeightStrip WidthTensile StrengthBrittleness Temp.Graves Tear ExtensionGraves Tear LoadHaze TransmittanceLoad At 100% ElongationPrice
VESTIL TG-600-F-H-108-108 Vinyl Strip Door, Full Overlap, 108 x 108 Inch Size | CE4RCC TG-600-F-H-108-108108"6"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€558.87
RFQ
VESTIL TG-600-F-H-108-120 Vinyl Strip Door, Full Overlap, 108 x 120 Inch Size | CE4RCD TG-600-F-H-108-120120"6"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€603.53
RFQ
VESTIL TG-600-F-H-108-48 Vinyl Strip Door, Full Overlap, 108 x 48 Inch Size | CE4RCE TG-600-F-H-108-4848"6"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€336.16
RFQ
VESTIL TG-600-F-H-108-60 Vinyl Strip Door, Full Overlap, 108 x 60 Inch Size | CE4RCF TG-600-F-H-108-6060"6"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€378.57
RFQ
VESTIL TG-600-F-H-108-72 Vinyl Strip Door, Full Overlap, 108 x 72 Inch Size | CE4RCG TG-600-F-H-108-7272"6"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€424.25
RFQ
VESTIL TG-600-F-H-108-84 Vinyl Strip Door, Full Overlap, 108 x 84 Inch Size | CE4RCH TG-600-F-H-108-8484"6"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€469.84
RFQ
VESTIL TG-600-F-H-108-96 Vinyl Strip Door, Full Overlap, 108 x 96 Inch Size | CE4RCJ TG-600-F-H-108-9696"6"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€514.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TG-600-F-H-120-120 PVC Vinyl Strip Door, 3/50 Inch Full Overlap, Header Mount, 120 x 120 Inch Size
€668.12 /unit