VESTIL TG-1600-F-W-144-144 PVC Vinyl Strip Door, 4/25 Inch Full Overlap, Wall Mount, 144 x 144 Inch Size

Item: CE4RBJ Model: TG-1600-F-W-144-144
Limited Availability
€1,513.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Strip Door
Brittleness Temp.0.35°C
ColorClear
Graves Tear Extension2.07"
Graves Tear Load35.4 lbs.
Haze Transmittance6.3%
Height144"
Load At 100% Elongation32.2 lbs.
Luminous Transmittance82.8%
MaterialAluminum
Max. Tensile Elongation388%
Mounting TypeWall Mounting
Operating Temp. Range-10°F to +140°F
Overlap StyleFull
Specific Gravity1.22
Stiffness1805 psi
Strength @ 100% Elongation1181 psi
Strip Width16"
Tensile Strength2635 psi
Thickness4/25"
Width144"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeightStrip WidthTensile StrengthBrittleness Temp.Graves Tear ExtensionGraves Tear LoadHaze TransmittanceLoad At 100% ElongationPrice
VESTIL TG-1600-F-W-108-120 Vinyl Strip Door, Full Overlap, Wall Mount, 108 x 120 Inch Size | CE4RBF TG-1600-F-W-108-120120"16"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€974.71
RFQ
VESTIL TG-1600-F-W-120-120 Vinyl Strip Door, Full Overlap, Wall Mount, 120 x 120 Inch Size | CE4RBG TG-1600-F-W-120-120120"16"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€1,080.81
RFQ
VESTIL TG-1600-F-W-120-144 Vinyl Strip Door, Full Overlap, Wall Mount, 120 x 144 Inch Size | CE4RBH TG-1600-F-W-120-144144"16"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€1,258.96
RFQ
VESTIL TG-1600-F-W-96-108 Vinyl Strip Door, Full Overlap, Wall Mount, 96 x 108 Inch Size | CE4RBK TG-1600-F-W-96-108108"16"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€792.25
RFQ
VESTIL TG-1600-F-W-96-96 Vinyl Strip Door, Full Overlap, Wall Mount, 96 x 96 Inch Size | CE4RBL TG-1600-F-W-96-9696"16"2635 psi0.35°C2.07"35.4 lbs.6.3%32.2 lbs.€721.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TG-1600-F-W-144-144 PVC Vinyl Strip Door, 4/25 Inch Full Overlap, Wall Mount, 144 x 144 Inch Size
€1,513.58 /unit