VESTIL TG-1200-S-H-120-72 Vinyl Strip Door 0.12 120 x 72 | AG8AHL

VESTIL TG-1200-S-H-120-72 PVC Vinyl Strip Door, Standard Overlap, 120 Inch x 72 Inch Size

Item: AG8AHL Model: TG-1200-S-H-120-72
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€515.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Strip Door
Brittleness Temp.0.35°C
ColorClear
Depth1/8"
Graves Tear Extension2"
Graves Tear Load35.4 lbs.
Haze Transmittance6.3%
Height72"
Load At 100% Elongation32.2 lbs.
Luminous Transmittance82.8%
MaterialPVC Vinyl
Max. Tensile Elongation388%
Mounting DesignHeader
Operating Temp. Range+10°F to +140°F
Overlap StyleStandard
Specific Gravity1.22
Stiffness1805 psi
Strength @ 100% Elongation1181 psi
Strip Width12"
Tensile Strength2635 psi
Thickness1/8"
Width120"

Shipping Info:

Ship weight (kg) 80.55
Ship height (cm)60.96
Ship length (cm)243.84
Ship width (cm)76.2
HS code3925200091
Country of OriginUS

Product Variants

ProductModelGraves Tear ExtensionOperating Temp. RangeHeightThicknessStrip WidthTensile StrengthBrittleness Temp.Graves Tear LoadPrice
VESTIL TG-1200-S-H-120-120 Vinyl Strip Door 0.12" 120" x 120" | AG8AHE TG-1200-S-H-120-1202"+10°F to +140°F120"1/8"12"2635 psi0.35°C35.4 lbs.€744.47
RFQ
VESTIL TG-1200-S-H-120120LT Vinyl Strip Door - Low Temp Material 120" x 120" | AG8AHF TG-1200-S-H-120120LT2"+40°F to +140°F120"1/8"12"2635 psi0.35°C35.4 lbs.€932.34
RFQ
VESTIL TG-1200-S-H-120-144 Vinyl Strip Door 0.12" 120" x 144" | AG8AHG TG-1200-S-H-120-1442"+10°F to +140°F144"1/8"12"2635 psi0.35°C35.4 lbs.€861.24
RFQ
VESTIL TG-1200-S-H-120-168 Vinyl Strip Door 0.12" 120" x 168" | AG8AHH TG-1200-S-H-120-1682"+10°F to +140°F168"1/8"12"2635 psi0.35°C35.4 lbs.€977.89
RFQ
VESTIL TG-1200-S-H-120-192 Vinyl Strip Door 0.12" 120" x 192" | AG8AHJ TG-1200-S-H-120-1922"+10°F to +140°F192"1/8"12"2635 psi0.35°C35.4 lbs.€1,092.41
RFQ
VESTIL TG-1200-S-H-120-60 Vinyl Strip Door 0.12" 120" x 60" | AG8AHK TG-1200-S-H-120-602"+10°F to +140°F60"1/8"12"2635 psi0.35°C35.4 lbs.€459.19
RFQ
VESTIL TG-1200-S-H-120-84 Vinyl Strip Door 0.12" 120" x 84" | AG8AHM TG-1200-S-H-120-842"+10°F to +140°F84"1/8"12"2635 psi0.35°C35.4 lbs.€569.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TG-1200-S-H-120-72 PVC Vinyl Strip Door, Standard Overlap, 120 Inch x 72 Inch Size
€515.38 /unit