VESTIL TG-1200-F-H-72-120 Vinyl Strip Door 0.12 Full 72 x 120 | AG8AGD

VESTIL TG-1200-F-H-72-120 PVC Vinyl Strip Door, 3/25 Inch Full Overlap, 72 Inch x 120 Inch Size

Item: AG8AGD Model: TG-1200-F-H-72-120
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€486.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Strip Door
Brittleness Temp.0.35°C
ColorClear
Depth1/8"
Graves Tear Extension2"
Graves Tear Load35.4 lbs.
Haze Transmittance6.3%
Height120"
Load At 100% Elongation32.2 lbs.
Luminous Transmittance82.8%
MaterialPVC Vinyl
Max. Tensile Elongation388%
Mounting DesignHeader
Operating Temp. Range+10°F to +140°F
Overlap StyleFull
Specific Gravity1.22
Stiffness1805 psi
Strength @ 100% Elongation1181 psi
Strip Width12"
Tensile Strength2635 psi
Thickness1/8"
Width72"

Shipping Info:

Ship weight (kg) 53.1
Ship height (cm)81.28
Ship length (cm)243.84
Ship width (cm)30.48
HS code3925200091
Country of OriginUS

Product Variants

ProductModelGraves Tear ExtensionOperating Temp. RangeHeightThicknessStrip WidthTensile StrengthBrittleness Temp.Graves Tear LoadPrice
VESTIL TG-1200-F-H-120-120 Vinyl Strip Door 0.12" Full 120" x 120" | AG8AFN TG-1200-F-H-120-1202"+10°F to +140°F120"1/8"12"2635 psi0.35°C35.4 lbs.€845.33
RFQ
VESTIL TG-1200-F-H-120-144 Vinyl Strip Door 0.12" Full 120" x 144" | AG8AFP TG-1200-F-H-120-1442"+10°F to +140°F144"1/8"12"2635 psi0.35°C35.4 lbs.€937.55
RFQ
VESTIL TG-1200-F-H-120-168 Vinyl Strip Door 0.12" Full 120" x 168" | AG8AFQ TG-1200-F-H-120-1682"+10°F to +140°F168"1/8"12"2635 psi0.35°C35.4 lbs.€1,068.05
RFQ
VESTIL TG-1200-F-H-120-192 Vinyl Strip Door 0.12" Full 120" x 192" | AG8AFR TG-1200-F-H-120-1922"+10°F to +140°F192"1/8"12"2635 psi0.35°C35.4 lbs.€1,193.14
RFQ
VESTIL TG-1200-F-H-120-60 Vinyl Strip Door 0.12" Full 120" x 60" | AG8AFT TG-1200-F-H-120-602"+10°F to +140°F60"1/8"12"2635 psi0.35°C35.4 lbs.€489.95
RFQ
VESTIL TG-1200-F-H-120-72 Vinyl Strip Door 0.12" Full 120" x 72" | AG8AFU TG-1200-F-H-120-722"+10°F to +140°F72"1/8"12"2635 psi0.35°C35.4 lbs.€553.62
RFQ
VESTIL TG-1200-F-H-120-84 Vinyl Strip Door 0.12" Full 120" x 84" | AG8AFV TG-1200-F-H-120-842"+10°F to +140°F84"1/8"12"2635 psi0.35°C35.4 lbs.€618.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TG-1200-F-H-72-120 PVC Vinyl Strip Door, 3/25 Inch Full Overlap, 72 Inch x 120 Inch Size
€486.74 /unit