VESTIL TDT-100-MD-BLUE Medium Duty Tilt Truck 1 Cubic Yard Blue | AG8AEJ

VESTIL TDT-100-MD-BLUE Medium Duty Tilt Truck, 1 Cubic Yard, Blue

Item: AG8AEJ Model: TDT-100-MD-BLUE
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€901.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
Bushel Capacity22 Bushel
Caster Dia.5"
Caster MaterialGlass Filled Nylon
Caster TypeSwivel Bolt On
Caster Width1 1/4"
ColorBlue
Depth73"
Height43"
Load Capacity1250 lbs.
MaterialPlastic
Number Of Wheels4
Overall Length73"
Overall Width32"
Wheel Dia.12"
Wheel MaterialRubber
Wheel Width2 1/2"
Width32"

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)106.68
Ship length (cm)185.42
Ship width (cm)101.6
HS code3923900080
Country of OriginCN

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthColorCaster Dia.Wheel Dia.Caster MaterialCaster TypePrice
VESTIL TDT-100-HD-BLACK Heavy Duty Tilt Truck 1 Cubic Yard Black | AG8ADZ TDT-100-HD-BLACK2100 lbs.73"32"Black5"12"Glass Filled NylonSwivel Bolt On€1,009.77
RFQ
VESTIL TDT-100-HD-BLUE Heavy Duty Tilt Truck 1 Cubic Yard Blue | AG8AEA TDT-100-HD-BLUE2100 lbs.73"32"Blue5"12"Glass Filled NylonSwivel Bolt On€1,009.77
RFQ
VESTIL TDT-100-HD-RED Heavy Duty Tilt Truck 1 Cubic Yard Red | AG8AEB TDT-100-HD-RED2100 lbs.73"32"Red5"12"Glass Filled NylonSwivel Bolt On€1,009.77
RFQ
VESTIL TDT-100-HD-YELLOW Heavy Duty Tilt Truck 1 Cubic Yard Yellow | AG8AEC TDT-100-HD-YELLOW2100 lbs.73"32"Yellow5"12"Glass Filled NylonSwivel Bolt On€1,009.77
RFQ
VESTIL TDT-100-LD-BLACK Light Duty Tilt Truck 1 Cubic Yard Black | AG8AED TDT-100-LD-BLACK850 lbs.73"32"Black4"10"PhenolicSwivel Stem€623.64
RFQ
VESTIL TDT-100-LD-BLUE Light Duty Tilt Truck 1 Cubic Yard Blue | AG8AEE TDT-100-LD-BLUE850 lbs.73"32"Blue4"10"PhenolicSwivel Stem€623.64
RFQ
VESTIL TDT-100-LD-RED Light Duty Tilt Truck 1 Cubic Yard Red | AG8AEF TDT-100-LD-RED850 lbs.73"32"Red4"10"PhenolicSwivel Stem€623.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TDT-100-MD-BLUE Medium Duty Tilt Truck, 1 Cubic Yard, Blue
€901.47 /unit