VESTIL TAS-20-6036 Aluminium Dock Board Steel Curb 20000 lb Capacity 60 x 36 | AG8ABV 6XX29

VESTIL TAS-20-6036 Dock Board, Steel Curb, 20000 Lb. Capacity, 60 Inch x 36 Inch Size, Silver, Aluminium

Item: AG8ABV Model: TAS-20-6036
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,013.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height4 5/8" , 4"
Distance From Bend To Edge8 3/4"
Distance From Leg To Edge11"
Height12.63"
Height Differential5"
Length36"
Load Capacity20000 lbs.
MaterialAluminum
Plate Thickness3/8"
Usable Length36"
Usable Width56 1/4"
Width60"
Compatible Load TypeForklift
FeaturesBeveled Edges
Included Side RailSide Rail Included
Includes Forklift LoopsForklift Loops Not Included
Overall Length36"
Overall Width60"
StandardsANSI MH 30.2, OSHA 1910.30 (A)
Surface TypeDiamond Treadplate
Thickness3/8"

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)35.56
Ship length (cm)91.44
Ship width (cm)152.4
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthPlate ThicknessHeight DifferentialCurb HeightLoad CapacityMaterialAnsi ClassPrice
VESTIL TAS-20-6048 Aluminium Dock Board Steel Curb 20000 lb Capacity 60" x 48" | AG8ABW 6XX30 TAS-20-604856 1/4"48"1/2"7"4"20000 lbs.AluminumMH 30.2€1,385.22
RFQ
VESTIL TAS-20-6060 Aluminium Dock Board Steel Curb 20000 lb Capacity 60" x 60" | AG8ABX TAS-20-606056 1/4"60"1/2"10"3.688"20000 lbs.AluminumMH 30.2€2,191.31
RFQ
VESTIL TAS-20-6072 Aluminium Dock Board Steel Curb 20000 lb Capacity 60" x 72" | AG8ABY TAS-20-607256 1/4"72"1/2"12"3.688"20000 lbs.AluminumMH 30.2€2,401.36
RFQ
VESTIL TAS-20-7236 Aluminium Dock Board Steel Curb 20000 lb Capacity 72" x 36" | AG8ABZ 6XX31 TAS-20-723668 1/4"36"3/8"5"4"20000 lbs.AluminumMH 30.2€1,139.14
RFQ
VESTIL TAS-20-7248 Aluminium Dock Board Steel Curb 20000 lb Capacity 72" x 48" | AG8ACA 6XX32 TAS-20-724868 1/4"48"1/2"7"4"20000 lbs.AluminumMH 30.2€1,674.85
RFQ
VESTIL TAS-20-7260 Aluminium Dock Board Steel Curb 20000 lb Capacity 72" x 60" | AG8ACB TAS-20-726068 1/4"60"1/2"10"4 3/4"20000 lbs.AluminumMH 30.2€2,278.35
RFQ
VESTIL TAS-20-7272 Aluminium Dock Board Steel Curb 20000 lb Capacity 72" x 72" | AG8ACC TAS-20-727268 1/4"72"3/4"12"5"20000 lbs.AluminumMH 30.2€4,586.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TAS-20-6036 Dock Board, Steel Curb, 20000 Lb. Capacity, 60 Inch x 36 Inch Size, Silver, Aluminium
€1,013.88 /unit