VESTIL TAS-15-6060 4UR02 Dock Board, Steel Curb, 15000 Lb. Capacity, 60 Inch x 60 Inch Size, Silver, Aluminium

Item: AG8ABN Model: TAS-15-6060Cross Ref: 4UR02
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,959.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height3.688" , 4 3/4"
Distance From Bend To Edge8 3/4"
Distance From Leg To Edge11"
Height17.69"
Height Differential10"
Length60"
Load Capacity15000 lbs.
MaterialAluminum
Plate Thickness1/2"
Usable Length60"
Usable Width56 1/4"
Width60"

Shipping Info:

Ship weight (kg) 91.8
Ship height (cm)43.18
Ship length (cm)152.4
Ship width (cm)152.4
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthPlate ThicknessDistance From Bend To EdgeHeight DifferentialCurb HeightLoad CapacityMaterialPrice
VESTIL TAS-15-6036 Aluminium Dock Board Steel Curb 15000 lb Capacity 60" x 36" | AG8ABL 4UR01 TAS-15-603656"36"3/8"8 3/4"5"3"15000 lbs.Aluminum€1,046.82
RFQ
VESTIL TAS-15-6048 Aluminium Dock Board Steel Curb 15000 lb Capacity 60" x 48" | AG8ABM 6XX27 TAS-15-604856 1/4"48"3/8"8 3/4"7"4"15000 lbs.Aluminum€1,362.90
RFQ
VESTIL TAS-15-6072 Aluminium Dock Board Steel Curb 15000 lb Capacity 60" x 72" | AG8ABP TAS-15-607256 1/4"72"1/2"8 3/4"12"3.688"15000 lbs.Aluminum€2,005.79
RFQ
VESTIL TAS-15-7236 Aluminium Dock Board Steel Curb 15000 lb Capacity 72" x 36" | AG8ABQ TAS-15-723668"36"3/8"8 3/4"5"3"15000 lbs.Aluminum€1,058.43
RFQ
VESTIL TAS-15-7248 Aluminium Dock Board Steel Curb 15000 lb Capacity 72" x 48" | AG8ABR 4UR03 TAS-15-724868 1/4"48"1/2"8 3/4"7"4"15000 lbs.Aluminum€1,584.69
RFQ
VESTIL TAS-15-7260 Aluminium Dock Board Steel Curb 15000 lb Capacity 72" x 60" | AG8ABT 6XX28 TAS-15-726068 1/4"60"1/2"8 3/4"10"3.688"15000 lbs.Aluminum€2,087.35
RFQ
VESTIL TAS-15-7272 Aluminium Dock Board Steel Curb 15000 lb Capacity 72" x 72" | AG8ABU TAS-15-727268 1/2"72"1/2"9"12"4 3/4"15000 lbs.Aluminum€4,423.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TAS-15-6060 4UR02 Dock Board, Steel Curb, 15000 Lb. Capacity, 60 Inch x 60 Inch Size, Silver, Aluminium
€1,959.05 /unit