VESTIL TAS-10-6060 Aluminium Dock Board Steel Curb 10000 lb Capacity 60 x 60 | AG8ABA 4UP99

VESTIL TAS-10-6060 4UP99 Dock Board, Steel Curb, 10000 Lb. Capacity, 60 Inch x 60 Inch Size, Silver, Aluminium

Item: AG8ABA Model: TAS-10-6060Cross Ref: 796YU6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,350.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
Ansi ClassMH 30.2
Bevel Angle11°
ColorSilver
Curb Height3.562"
Distance From Bend To Edge8.812"
Distance From Leg To Edge11"
Height16 14/25"
Height Differential10"
Length60"
Load Capacity10000 lbs.
MaterialAluminum
Plate Thickness0.312"
Usable Length60"
Usable Width56"
Width60"
Compatible Load TypeForklift
FeaturesBeveled Edges
Included Side RailSide Rail Included
Includes Forklift LoopsForklift Loops Not Included
Overall Length60"
Overall Width60"
StandardsANSI MH 30.2, OSHA 1910.30 (A)
Surface TypeDiamond Treadplate
Thickness3/8"

Shipping Info:

Ship weight (kg) 72
Ship height (cm)45.72
Ship length (cm)152.4
Ship width (cm)152.4
HS code7610900080
Country of OriginUS

Product Variants

ProductModelUsable WidthUsable LengthPlate ThicknessDistance From Bend To EdgeHeight DifferentialCurb HeightLoad CapacityMaterialPrice
VESTIL TAS-10-6036 Aluminium Dock Board Steel Curb 10000 lb Capacity 60" x 36" | AG8AAY 4UP97 TAS-10-603656"36"0.312"8.812"5"3"10000 lbs.Aluminum€865.49
RFQ
VESTIL TAS-10-6048 Aluminium Dock Board Steel Curb 10000 lb Capacity 60" x 48" | AG8AAZ 4UP98 TAS-10-604856"48"0.312"8.812"7"3"10000 lbs.Aluminum€1,094.50
RFQ
VESTIL TAS-10-6072 Aluminium Dock Board Steel Curb 10000 lb Capacity 60" x 72" | AG8ABB 6XX25 TAS-10-607256 1/4"72"3/8"8 3/4"12"3 5/8"10000 lbs.Aluminum€1,683.28
RFQ
VESTIL TAS-10-7236 Aluminium Dock Board Steel Curb 10000 lb Capacity 72" x 36" | AG8ABC TAS-10-723668"36"0.312"8.812"5"3"10000 lbs.Aluminum€1,068.03
RFQ
VESTIL TAS-10-7248 Aluminium Dock Board Steel Curb 10000 lb Capacity 72" x 48" | AG8ABD 6XX26 TAS-10-724868"48"3/8"8.812"7"3"10000 lbs.Aluminum€1,262.11
RFQ
VESTIL TAS-10-7260 Aluminium Dock Board Steel Curb 10000 lb Capacity 72" x 60" | AG8ABE TAS-10-726068 1/4"60"3/8"8 3/4"10"3 5/8"10000 lbs.Aluminum€1,594.23
RFQ
VESTIL TAS-10-7272 Aluminium Dock Board Steel Curb 10000 lb Capacity 72" x 72" | AG8ABF TAS-10-727268 1/2"72"3/8"9"12"4"10000 lbs.Aluminum€4,179.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TAS-10-6060 4UP99 Dock Board, Steel Curb, 10000 Lb. Capacity, 60 Inch x 60 Inch Size, Silver, Aluminium
€1,350.27 /unit