VESTIL SY-308430 Aluminium Yard Ramp Steel Grating 30000 lb Capacity 86 x 30 Ft | AG7ZZZ

VESTIL SY-308430 Aluminium Yard Ramp, Steel Grating, 30000 Lb. Capacity, 86 Inch x 30 Feet

Item: AG7ZZZ Model: SY-308430
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€23,609.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Ramp
Capacity30000 lbs.
Curb Height4"
Deck TypeGrating
Depth360"
Distance Between Curbs78"
Height45"
Height Adjustment MethodHand Crank
Hydraulic Lift PowerHand Pump
Length360"
Lowered Height45"
Max. Height62"
Min. Height45"
Overall Length30 ft.
Raised Height62"
Ramp Frame MaterialAluminum
Ramp Grate MaterialSteel
Safety ChainsYes
Tire Size18"
Tire Thickness5"
Tow BarYes
Usable Lip Support Edge13 1/2"
Usable Width78"
Wheel Dia.18"
Wheel MaterialMold On Rubber
Wheel Width5"
Width86"

Shipping Info:

Ship weight (kg) 1913.85
Ship height (cm)55.88
Ship length (cm)2.54
Ship width (cm)218.44
HS code8428900290
Country of OriginUS

Product Variants

ProductModelOverall LengthUsable WidthCapacityDepthDistance Between CurbsHeight Adjustment MethodMax. HeightMin. HeightPrice
VESTIL SY-167230 Aluminium Yard Ramp Steel Grating 16000 lb Capacity 74" x 30 Ft | AG7ZZC SY-16723030 ft.66"16000 lbs.360"66"Hand Crank62"45"€16,993.63
RFQ
VESTIL SY-167236-L Aluminium Yard Ramp Steel Grating 74" x 36 Ft | AG7ZZD SY-167236-L36 ft.66"16000 lbs.432"66"Hand Crank62"45"€19,366.36
RFQ
VESTIL SY-168430 Aluminium Yard Ramp Steel Grating 86" x 30 Ft | AG7ZZE SY-16843030 ft.78"16000 lbs.360"78"Hand Crank62"45"€18,098.90
RFQ
VESTIL SY-168436-L Aluminium Yard Ramp Steel Grating 86" x 36 Ft | AG7ZZF SY-168436-L36 ft.78"16000 lbs.432"78"Hand Crank62"45"€21,299.03
RFQ
VESTIL SY-169330 Aluminium Yard Ramp Steel Grating 95" x 30 Ft | AG7ZZG SY-16933030 ft.87"16000 lbs.360"87"Hand Crank62"45"€20,519.45
RFQ
VESTIL SY-169336-L Aluminium Yard Ramp Steel Grating 95" x 36 Ft | AG7ZZH SY-169336-L36 ft.87"16000 lbs.432"87"Hand Crank62"45"€28,697.49
RFQ
VESTIL SY-207230 Aluminium Yard Ramp Steel Grating 20000 lb Capacity 74" x 30 Ft | AG7ZZJ SY-20723030 ft.66"20000 lbs.360"66"Hand Crank62"45"€18,407.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SY-308430 Aluminium Yard Ramp, Steel Grating, 30000 Lb. Capacity, 86 Inch x 30 Feet
€23,609.22 /unit