VESTIL SWR-24-10-60 Steel Wheel Riser, 60 Inch Length x 24 Inch Width x 10.25 Inch Height

Item: AG7ZYG Model: SWR-24-10-60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€815.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck Wheel Riser
ArchedYes
Capacity40000 lbs.
ColorBrown
Height10 1/4"
Length60"
Level Length20"
MaterialSteel
Rust ResistantYes
Top Treadplate Thickness1/4"
Usable Fork Pocket Height2 1/2"
Usable Fork Pocket Width7 1/2"
Usable Width24"
Width38 1/2"

Shipping Info:

Ship weight (kg) 148.5
Ship height (cm)81.28
Ship length (cm)182.88
Ship width (cm)111.76
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightLevel LengthMaterialPrice
VESTIL SWR-18-10-60 Steel Wheel Riser 60" Length x 18" Width x 10.25" Height | AG7ZXP SWR-18-10-6010 1/4"20"Steel-
RFQ
VESTIL SWR-18-10-72 Steel Wheel Riser 72" Length x 18" Width x 10.25" Height | AG7ZXQ SWR-18-10-7210 1/4"32"Steel-
RFQ
VESTIL SWR-18-10-84 Steel Wheel Riser 84" Length x 18" Width x 10.25" Height | AG7ZXR SWR-18-10-8410 1/4"44"Steel-
RFQ
VESTIL SWR-18-10-96 Steel Wheel Riser 96" Length x 18" Width x 10.25" Height | AG7ZXT SWR-18-10-9610 1/4"56"Steel-
RFQ
VESTIL SWR-18-12-108 Steel Wheel Riser 108" Length x 18" Width x 12.25" Height | AG7ZXU SWR-18-12-10812 1/4"60"Steel-
RFQ
VESTIL SWR-18-12-72 Steel Wheel Riser 72" Length x 18" Width x 12.25" Height | AG7ZXV SWR-18-12-7212 1/4"24"Steel-
RFQ
VESTIL SWR-18-12-84 Steel Wheel Riser 84" Length x 18" Width x 12.25" Height | AG7ZXW SWR-18-12-8412 1/4"36"Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SWR-24-10-60 Steel Wheel Riser, 60 Inch Length x 24 Inch Width x 10.25 Inch Height
€815.54 /unit