VESTIL SWCP-1X-YB-L Sidewinder Protector, 12 x 13-5/8 Yellow/black | AG7ZWL

VESTIL SWCP-1X-YB-L Sidewinder Protector, 12 Inch x 13-5/8 Inch Size, Yellow/black

Item: AG7ZWL Model: SWCP-1X-YB-L
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Protector
Capacity260 lbs.
Depth12"
Height2 1/8"
Length12"
MaterialABS
Opening Height1 1/2"
Opening Width3"
Usable Span Height1 1/2"
Width13 5/8"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)7.62
Ship length (cm)38.1
Ship width (cm)38.1
HS code3926909987
Country of OriginUS

Product Variants

ProductModelHeightDepthUsable Span HeightOpening HeightOpening WidthNumber Of EndcapPrice
VESTIL SWCP-1X-YB Sidewinder Cable Extension, 12" x 3" Yellow/black | AG7ZWK SWCP-1X-YB3/4"12"3/4"3/8"3/4"--
RFQ
VESTIL SWCP-1X-YB-M Sidewinder Protector, 12" x 9-3/4" Yellow/black | AG7ZWM SWCP-1X-YB-M1 3/8"12"3/4"----
RFQ
VESTIL SWCP-3-YB Cable Protecter with Endcaps, 3x40 Yellow/black | AG7ZWW SWCP-3-YB3/4"40"3/4"3/8"3/4"2-
RFQ
VESTIL SWCP-3-YB-L Sidewinder Protector 40" x 13-5/8" Yellow/black | AG7ZWX SWCP-3-YB-L2 1/8"40"1 1/2"----
RFQ
VESTIL SWCP-3-YB-M Sidewinder Protector, 40" x 9-3/4" Yellow/black | AG7ZWY SWCP-3-YB-M1 3/8"40"3/4"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SWCP-1X-YB-L Sidewinder Protector, 12 Inch x 13-5/8 Inch Size, Yellow/black