VESTIL SU-C-8-36 Cantilever Single Upright, Galvanised, 8Feet, 36 Inch Arm

Item: AG7ZTZ Model: SU-C-8-36
Limited Availability
€442.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Single Upright
Arm Length36"
Arm TypeSingle Sided Uprights
Base Length49 3/8"
Capacity2700 lbs.
ColorBlue
Depth40 3/25"
DesignSingle
FinishGalvanized
Height96"
Load Capacity2700 lbs.
MaterialSteel
Width4 3/4"

Shipping Info:

Ship weight (kg) 46.35
HS code7326908588
Country of OriginCN

Product Variants

ProductModelArm LengthDepthHeightCapacityBase LengthLoad CapacityUsable Arm LengthArm TypePrice
VESTIL SU-C-10-12 Cantilever Single Upright Galvanised 10 Ft 12"arm | AG7ZTH SU-C-10-1212"21 3/4"120"4600 lbs.25 3/8"4600 lbs.12"Single Sided Uprights€463.38
VESTIL SU-C-10-18 Cantilever Single Upright Galvanised 10 Ft 18"arm | AG7ZTJ SU-C-10-1818"27 7/8"120"3600 lbs.31"3600 lbs.18"Single Sided Uprights€541.90
VESTIL SU-C-10-24 Cantilever Single Upright Galvanised 10 Ft 24"arm | AG7ZTK SU-C-10-2424"33.812"120"3200 lbs.37"3200 lbs.24"Single Sided Uprights€466.57
VESTIL SU-C-10-36 Cantilever Single Upright Galvanised 10 Ft 36"arm | AG7ZTL SU-C-10-3636"40 3/25"120"2500 lbs.49 3/8"2500 lbs.-Single Sided Uprights€505.89
VESTIL SU-C-6-12 Cantilever Single Upright Galvanised 6 Ft 12" Arm | AG7ZTM SU-C-6-1212"21 3/4"72"5500 lbs.25 3/8"5500 lbs.12"Single Sided Uprights€336.09
VESTIL SU-C-6-18 Cantilever Single Upright Galvanised 6 Ft 18" Arm | AG7ZTN SU-C-6-1818"27 7/8"72"4300 lbs.31"4300 lbs.18"Single Sided Uprights€420.01
VESTIL SU-C-6-24 Cantilever Single Upright Galvanised 6 Ft 24" Arm | AG7ZTP SU-C-6-2424"33.812"72"3800 lbs.37"5500 lbs.24"Single Sided Uprights€339.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SU-C-8-36 Cantilever Single Upright, Galvanised, 8Feet, 36 Inch Arm
€442.28 /unit