VESTIL STRAP-16-CE Cam Cargo Strap with E-clip 16 Ft Length | AG7ZRF

VESTIL STRAP-16-CE Cam Cargo Strap with E-clip, 16 Ft Length

Item: AG7ZRF Model: STRAP-16-CE
In Stock

Get it by Tuesday, Jun 17

€26.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCargo Strap
ColorOrange
Depth192"
Height0.73"
Length192"
Load Capacity1200 lbs.
MaterialPolyester
Pack Size1
Width2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)7.62
Ship length (cm)17.78
Ship width (cm)12.7
HS code5407100090
Country of OriginCN

Product Variants

ProductModelColorLoad CapacityHeightDepthHook StyleBreaking StrengthMaterialHook MaterialPrice
VESTIL STRAP-12-RE Ratcheting Cargo Strap with E-clip | AG7ZRC STRAP-12-REOrange1000 lbs.4/25"144"--PolyesterSteel€25.44
VESTIL STRAP-16-RE Ratcheting Cargo Strap with E-clip 16 Ft | AG7ZRG STRAP-16-REOrange1200 lbs.4/25"192"--Polyester-€27.47
VESTIL STRAP-27-FH Ratcheting Strap with Flat Hook 27" | AG7ZRH STRAP-27-FHYellow3325 lbs.1/4"292"Flat6800 lbs.Polyester-€44.52
VESTIL STRAP-27-RH Ratcheting Cargo Strap with Rod Hook | AG7ZRJ STRAP-27-RHYellow3325 lbs.1/4"292"Rod6800 lbs.Polyester-€40.22
VESTIL STRAP-6-RTO Cargo Strapping with E-clip 800 lb Capacity | AG7ZRN STRAP-6-RTOGray800 lbs.1/2"40 3/25"--Polyester-€13.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL STRAP-16-CE Cam Cargo Strap with E-clip, 16 Ft Length
€26.39 /unit