VESTIL STOR-96-G-W-1RH Storage Building Single Galvanised | AG7ZQW 2RMZ1

VESTIL STOR-96-G-W-1RH Galvanized Steel Single Storage Building, 2750 Lb. Floor Capacity, Gray

Item: AG7ZQW Model: STOR-96-G-W-1RH
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,426.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutdoor Storage Building
ColorGray
Depth76 1/2"
Door Opening Height74"
Door Opening Width45"
Exterior Length6.375 ft.
Exterior Peak Height7 ft.
Exterior Width9 ft.
FloorSingle
Floor Height5 3/4"
Foundation Length6 1/8"
Foundation Width9"
Frame FinishHot Dipped Galvanized
Height84 1/2"
Holds Snow Per Square Foot45 lbs.
IncludesFloor
Interior Length5.8 ft.
Interior Peak Height6.444 ft.
Interior Width8.75 ft.
Load Capacity2750 lbs.
Maintenance FreeYes
MaterialSteel
Outdoor Storage MaterialMetal
ShapeRectangle
Storage Capacity409.667 sq. ft.
Storage Space327.429 cu. ft.
Usable Door Height74"
Usable Door Width45"
Usable Height77.438"
Usable Length69 3/4"
Usable Width104 3/4"
Width109 1/5"
AssembledUnassembled
Door TypeHinged
Fire RatingNot Rated
Frame Gauge22 ga.
Frame MaterialSteel
Includes FloorYes
Includes LockYes
Inside Depth5.75 ft.
Inside Height6.5 ft.
Inside Length8.875 ft.
LockableYes
Method Of ConstructionBolted
Number Of Doors1
Overall Exterior Depth6.4 ft.
Overall Exterior Height7.1 ft.
Overall Exterior Length9.1 ft.
Resistance PropertiesWeather Resistant
Roof DesignStraight
Roof MaterialSteel

Shipping Info:

Ship weight (kg) 454.5
Ship height (cm)228.6
Ship length (cm)2.54
Ship width (cm)91.44
HS code9406008030
Country of OriginUS

Product Variants

ProductModelStorage CapacityHeightLoad CapacityDepthUsable LengthExterior LengthExterior WidthFloorPrice
VESTIL STOR-912-G-W-1RH Storage Building - Double - Galvanised | AG7ZQV 2RMZ2 STOR-912-G-W-1RH820.667 sq. ft.84.812"5500 lbs.152 4/5"145 3/4"12.75 ft.9.125 ft.Double€6,364.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL STOR-96-G-W-1RH Galvanized Steel Single Storage Building, 2750 Lb. Floor Capacity, Gray
€4,426.33 /unit