VESTIL STAPLE-BX-34 Manual Carton/box Stapler 2000 Pieces 3/4 | AG7ZQB

VESTIL STAPLE-BX-34 Manual Carton/box Stapler, 2000 Pieces, 3/4 Inch Size

Item: AG7ZQB Model: STAPLE-BX-34
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCarton Staples
Height3"
Length8"
MaterialSteel
Pack Size1800
Staple Depth3/4"
Staple Width1 3/8" , 5"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)12.7
HS code8305200000
Country of OriginCN

Product Variants

ProductModelColorHeightStaple DepthStaple WidthCompatible Staple SizeMaterialFasteners UsedHandle LengthPrice
VESTIL STAPLE-34 Manual Carton/box Stapler 100 Pieces 3/4" | AG7ZPZ STAPLE-34Black, Green10 1/2"3/4"4 1/8"3/4"-16 ga.17"€190.88
VESTIL STAPLE-58 Manual Carton/box Stapler 100 Pieces 5/8" | AG7ZQA STAPLE-58Black, Blue10 1/2"5/8"4 1/8"5/8"-16 ga.17"€189.71
VESTIL STAPLE-BX-58 Manual Carton/box Stapler 2000 Pieces 5/8" | AG7ZQC STAPLE-BX-58-6"5/8"7"-Steel---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL STAPLE-BX-34 Manual Carton/box Stapler, 2000 Pieces, 3/4 Inch Size