VESTIL STAND-H-HP Horizontal Roller Stand 27 to 42 | AG7ZPU 2PYL2

VESTIL STAND-H-HP Horizontal Roller Stand, 27 to 42 Inch Size

Item: AG7ZPU Model: STAND-H-HP
In Stock

Get it by Tuesday, Jun 17

€154.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Stand
Adjustable HeightYes
Capacity1760 lbs.
ColorSilver
Height27.062"
Length19 1/4"
Lowered Height27"
MaterialSteel
Operation TypeManual
Raised Height42 1/2"
Roller Dia.2"
Roller Length14"
Width19 1/4"
Adjustable Height - StandsYes
For Between Frame Width14 1/4"
Max. Height42"
Min. Height27"
Overall Width27 1/16"
Roller Width14"
Stand Load Capacity1760 lbs.
Stand MaterialSteel
Stand MobilityPortable
Support Stand/table TypeHorizontal Roller

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)10.16
Ship length (cm)58.42
Ship width (cm)55.88
HS code7326908588
Country of OriginCN

Product Variants

ProductModelColorCapacityLowered HeightRaised HeightRoller Dia.Roller LengthRoller WidthAdjustable HeightPrice
VESTIL STAND-G-H Horizontal Roller Stand 26" to 36" Range | AG7ZPN STAND-G-HLight Blue1760 lbs.26"39 1/8"2"14"-Yes€344.58
VESTIL STAND-G-H-HP Horizontal Roller Stand 33" to 43" Range | AG7ZPP STAND-G-H-HPSilver1760 lbs.33"43"2"14"-Yes€354.24
VESTIL STAND-G-V "V" Roller Stand 26" to 36" Range | AG7ZPQ STAND-G-VTeal1760 lbs.26"38"2"5"9"Yes€352.00
VESTIL STAND-G-V-HP "V" Roller Stand 33" to 43" Range | AG7ZPR STAND-G-V-HPSilver1760 lbs.33"43"2"5"9"Yes€354.24
VESTIL STAND-H Horizontal Roller Stand 23 to 38-1/2" | AG7ZPT 2PYL1 STAND-HLight Blue1760 lbs.23"39 1/2"2"14"-Yes€148.40
VESTIL STAND-MF Roller Stand 4 Way 8 Ball Roller 28"-44" | AG7ZPV STAND-MFBlack125 lbs.27 1/2"44"1.9"--Yes€67.78
VESTIL STAND-V Roller Stand (2) 5" V Beams 23" to 38.5" | AG7ZPX 2PYL3 STAND-VSilver1760 lbs.23"39 1/4"2"5"9"Yes€163.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL STAND-H-HP Horizontal Roller Stand, 27 to 42 Inch Size
€154.74 /unit