VESTIL STAIR-120 Modular Style Stairway, 17 Steps, Top Step Height 120 Inch Size

Item: CE4QYX Model: STAIR-120
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Stairway
Capacity1000 lbs.
Climbing Angle31°
Handrail Dimensions206 3/8" x 34 1/4" x 1 1/4"
Height151 1/2"
Height Range206.38"
IncludesHardware 36310, 33626, 33012, 13209, 37021, 33006, 42024, 25330
MaterialAluminum
Number Of Steps16
Number Of Treads17
Overall Length206.37"
Run Dimensions201 3/4"
Stair TypeModular Style Stairway
Step Depth11 3/4"
Step Spacing7"
Step Thickness1.938"
Step Width36"
Top Step Height120"
Tread Depth11 3/4"
Tread Width36"
Width44.38"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialNumber Of StepsTop Step HeightOverall LengthStep SpacingHeight RangeRun DimensionsTread DepthPrice
VESTIL STAIR-108 Modular Style Stairway, 15 Steps, Top Step Height 108 Inch | CE4QYW STAIR-108Aluminum15108"186 1/5"7 1/4"108"142 3/8"9 1/2"-
RFQ
VESTIL STAIR-132 Modular Style Stairway, Top Step Height 132 Inch | CE4QYY STAIR-132Aluminum18132"226 3/25"40 3/25"226.13"221 3/4"11 3/4"-
RFQ
VESTIL STAIR-144 Modular Style Stairway, 19 Steps, Top Step Height 144 Inch | CE4QYZ STAIR-144Aluminum19144"246 1/5"7 5/8"246 1/4"241 5/8"11 3/4"-
RFQ
VESTIL STAIR-36 Modular Style Stairway, 5 Steps, Top Step Height 36 Inch | CE4QZA STAIR-36Aluminum536"70"7 1/4"36"61 7/8"11 3/4"-
RFQ
VESTIL STAIR-48 Modular Style Stairway, 7 Steps, Top Step Height 48 Inch | CE4QZB STAIR-48Aluminum748"85 1/4"6 7/8"48"87 1/8"11 3/4"-
RFQ
VESTIL STAIR-60 Modular Style Stairway, Top Step Height 60 Inch | CE4QZC STAIR-60Steel860"111"40 3/25"60"111"11 3/4"-
RFQ
VESTIL STAIR-72 Modular Style Stairway, Top Step Height 72 Inch | CE4QZD STAIR-72Decal, Label1072"126 1/2"40 3/25"72"126 1/2"11 3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL STAIR-120 Modular Style Stairway, 17 Steps, Top Step Height 120 Inch Size