VESTIL SSA-3-KD Aluminium Step Stand Knock Down 3-Step | AG7ZKR

VESTIL SSA-3-KD Aluminium Step Stand, Knock Down, 3 Step

Item: AG7ZKR Model: SSA-3-KD
In Stock

Get it by Tuesday, Jun 17

€445.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Stand
Base Spread34.571"
Base Width22 4/5"
Capacity500 lbs.
ColorSilver
Distance Between Steps10"
Frame ColorSilver
Height30"
Ladder Length2.5 ft.
Ladder TypeStep
Length34"
MaterialAluminum
Number Of Steps3
Step ColorSilver
Step Depth10"
Step MaterialAluminum
Top Cap MaterialAluminum
Top Step Depth10"
Top Step Width20 1/8"
Width22 1/4"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)66.04
Ship length (cm)91.44
Ship width (cm)78.74
HS code7616995030
Country of OriginCN

Product Variants

ProductModelNumber Of StepsHeightDistance Between StepsBase SpreadFrame ColorStep ColorTop Step WidthLadder LengthPrice
VESTIL SSA-1 Aluminium Step Stand - 1-Step - Welded | AG7ZKC SSA-1110 3/8"10 2/5"14 7/8"SilverSilver20 1/8"-€165.43
VESTIL SSA-1W Aluminium Step Stand - 1-Step Wide Welded | AG7ZKD SSA-1W110"10 2/5"14 7/8"SilverSilver30 1/8"-€202.45
VESTIL SSA-1W-Y Aluminium Step Stand- 1-Step Wide Welded Yellow | AG7ZKE SSA-1W-Y110"10 2/5"14 7/8"YellowYellow30 1/8"-€207.87
VESTIL SSA-1-Y Aluminium Step Stand - 1-Step Welded Yellow | AG7ZKF SSA-1-Y110"10 2/5"14 7/8"YellowYellow20 1/8"-€169.59
VESTIL SSA-2 Aluminium Step Stand Welded 2-Step | AG7ZKG SSA-2219 3/4"10"24.571"SilverSilver20 1/8"1.667 ft.€320.18
VESTIL SSA-2-KD Aluminium Step Stand - 2-Step Knock Down | AG7ZKH SSA-2-KD220"10"24.571"SilverSilver20 1/8"1.667 ft.€280.01
VESTIL SSA-2-KD-Y Aluminium Step Stand- 2-Step Knock Down Yellow | AG7ZKJ SSA-2-KD-Y220"10"24.571"YellowYellow20 1/8"1.667 ft.€280.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SSA-3-KD Aluminium Step Stand, Knock Down, 3 Step
€445.46 /unit