VESTIL SS/65 Steel Shell 6 ft x 5 ft Pour In Place Installation | AG7ZJK

VESTIL SS/65 Steel Shell, 6 Feet x 5 Feet Pour In Place Installation

Item: AG7ZJK Model: SS/65
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€723.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell
Attachment TypeConcrete Pour In Place
ColorBrown
Height24"
Includes(1) Steel Shell For Dock Levelers
Length60"
MaterialSteel
Used ForIndustrial Applications For Optimal Results
Width72"

Shipping Info:

Ship weight (kg) 98.1
Ship height (cm)60.96
Ship length (cm)152.4
Ship width (cm)182.88
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialHeightAttachment TypeColorPrice
VESTIL SS/610 Steel Shell 6 ft x 10 ft Pour In Place Installation | AG7ZJJ SS/610Steel24"Concrete Pour In PlaceBrown€1,116.87
RFQ
VESTIL SS/66 Steel Shell 6 ft x 6 ft Pour In Place Installation | AG7ZJL SS/66Steel24"Concrete Pour In PlaceBrown€838.92
RFQ
VESTIL SS/68 Steel Shell 6 ft x 8 ft Pour In Place Installation | AG7ZJM SS/68Steel24"Concrete Pour In Place-€973.68
RFQ
VESTIL SS/76 Steel Shell 7 ft x 6 ft Pour In Place Installation | AG7ZJN SS/76Steel24"Concrete Pour In PlaceBrown€863.27
RFQ
VESTIL SS/78 Steel Shell 7 ft x 8 ft Pour In Place Installation | AG7ZJP SS/78Steel24"Concrete Pour In PlaceBrown€1,073.35
RFQ
VESTIL SS/710 Steel Shell, 7 Feet x 10 Feet Pour In Place Installation | CE4QYJ SS/710Aluminum24"Concrete Pour In PlaceBrown€1,179.36
RFQ
VESTIL SS/75 Steel Shell, 7 Feet x 5 Feet Pour In Place Installation | CE4QYK SS/75Aluminum24"Concrete Pour In PlaceBrown€780.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SS/65 Steel Shell, 6 Feet x 5 Feet Pour In Place Installation
€723.25 /unit