VESTIL SQ-A-60 Safety Handrail, Aluminium, No Toeboard, 60 Inch Size

Item: CE4QXY Model: SQ-A-60
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandrail
Adjustable LengthNo
Adjustable WidthNo
ColorSilver
Height42"
Installation Hardware IncludedNo
InterlockingNo
Length62 1/2"
MaterialDecal, Label
Midrail Height21.19"
Number Of Bolt Holes8
Rail Dia.1 1/2"
ReflectiveNo
Section StyleRigid Without Toeboard
Square Tube O.d.1 1/2"
Usable Length60"
Width4"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialNumber Of Bolt HolesUsable LengthRail Dia.ColorInstallation Hardware IncludedAdjustable LengthAdjustable WidthPrice
VESTIL SQ-A-108 Safety Handrail, Aluminum, No Toeboard, 108 Inch Size | CE4QXV SQ-A-108Aluminum12108"1 1/2"SilverNoNoNo-
RFQ
VESTIL SQ-A-120 Safety Handrail, Aluminum, No Toeboard, 120 Inch Size | CE4QXW SQ-A-120Decal, Label12120"1 1/2"SilverNoNoNo-
RFQ
VESTIL SQ-A-48 Safety Handrail, Aluminum, No Toeboard, 48 Inch Size | CE4QXX SQ-A-48Decal, Label848"1 1/2"SilverNoNoNo-
RFQ
VESTIL SQ-A-72 Safety Handrail, Aluminum, No Toeboard, 72 Inch Size | CE4QXZ SQ-A-72Aluminum872"1 1/2"SilverNoNoNo-
RFQ
VESTIL SQ-A-84 Safety Handrail, Aluminum, No Toeboard, 84 Inch Size | CE4QYA SQ-A-84Aluminum884"1 1/2"SilverNoNoNo-
RFQ
VESTIL SQ-A-96 Safety Handrail, Aluminum, No Toeboard, 96 Inch Size | CE4QYB SQ-A-96Decal, Label896"1 1/2"SilverNoNoNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SQ-A-60 Safety Handrail, Aluminium, No Toeboard, 60 Inch Size