VESTIL SQ-72-HWR Safety Handrail, Hardware, No Toeboard, 72 Inch Size | CE4QXN

VESTIL SQ-72-HWR Safety Handrail, Hardware, No Toeboard, 72 Inch Size

Item: CE4QXN Model: SQ-72-HWR
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€209.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandrail
Adjustable LengthNo
Adjustable WidthNo
Anchor Bolt Size3" x 3/8"
ColorYellow
Height42"
Installation Hardware IncludedYes
InterlockingNo
Length74 1/2"
MaterialSteel
Midrail Height21.19"
Number Of Anchor Bolt8
Number Of Bolt Holes8
Rail Dia.1 1/2"
ReflectiveNo
Section StyleRigid Without Toeboard
Square Tube O.d.1 1/2"
Usable Length72"
Width4"

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)121.92
Ship length (cm)190.5
Ship width (cm)15.24
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialInstallation Hardware IncludedNumber Of Bolt HolesUsable LengthRail Dia.ColorAdjustable LengthAdjustable WidthPrice
VESTIL SQ-108 Safety Handrail No Toeboard 108" | AG7ZHE SQ-108SteelNo8108"1 1/2"YellowNoNo€325.61
VESTIL SQ-120 Safety Handrail No Toeboard 120" | AG7ZHG SQ-120SteelNo8120"1 1/2"YellowNoNo€353.15
VESTIL SQ-48 Safety Handrail No Toeboard 48" | AG7ZHJ SQ-48SteelNo848"1 1/2"YellowNoNo€152.59
VESTIL SQ-60 Steel Safety Handrail No Toeboard 60" | AG7ZHL SQ-60SteelNo860"1 1/2"YellowNoNo€185.52
VESTIL SQ-72 Steel Safety Handrail No Toeboard 72" | AG7ZHN SQ-72SteelNo872"1 1/2"YellowNoNo€209.87
RFQ
VESTIL SQ-84 Steel Safety Handrail No Toeboard 84" | AG7ZHQ SQ-84SteelNo884"1 1/2"YellowNoNo€248.05
RFQ
VESTIL SQ-96 Steel Safety Handrail No Toeboard 96" | AG7ZHT SQ-96SteelNo896"1 1/2"YellowNoNo€277.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SQ-72-HWR Safety Handrail, Hardware, No Toeboard, 72 Inch Size
€209.87 /unit