VESTIL SQ-120-HWR Safety Handrail, Steel, With Hardware, Without Toeboard | CE4QXG

VESTIL SQ-120-HWR Safety Handrail, Steel, With Hardware, Without Toeboard

Item: CE4QXG Model: SQ-120-HWR
Limited Availability
€353.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandrail
Adjustable LengthNo
Adjustable WidthNo
Anchor Bolt Size3" x 3/8"
ColorYellow
Height42"
Installation Hardware IncludedYes
InterlockingNo
Length122 1/2"
MaterialPolystyrene
Midrail Height21.19"
Number Of Anchor Bolt8
Number Of Bolt Holes12
Rail Dia.1 1/2"
ReflectiveNo
Section StyleRigid Without Toeboard
Square Tube O.d.1 1/2"
Usable Length120"
Width4"

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)106.68
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMaterialInstallation Hardware IncludedNumber Of Bolt HolesUsable LengthRail Dia.ColorAdjustable LengthAdjustable WidthPrice
VESTIL SQ-108 Safety Handrail No Toeboard 108" | AG7ZHE SQ-108SteelNo8108"1 1/2"YellowNoNo€325.61
VESTIL SQ-120 Safety Handrail No Toeboard 120" | AG7ZHG SQ-120SteelNo8120"1 1/2"YellowNoNo€353.15
VESTIL SQ-48 Safety Handrail No Toeboard 48" | AG7ZHJ SQ-48SteelNo848"1 1/2"YellowNoNo€152.59
VESTIL SQ-60 Steel Safety Handrail No Toeboard 60" | AG7ZHL SQ-60SteelNo860"1 1/2"YellowNoNo€185.52
VESTIL SQ-72 Steel Safety Handrail No Toeboard 72" | AG7ZHN SQ-72SteelNo872"1 1/2"YellowNoNo€209.87
RFQ
VESTIL SQ-84 Steel Safety Handrail No Toeboard 84" | AG7ZHQ SQ-84SteelNo884"1 1/2"YellowNoNo€248.05
RFQ
VESTIL SQ-96 Steel Safety Handrail No Toeboard 96" | AG7ZHT SQ-96SteelNo896"1 1/2"YellowNoNo€277.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SQ-120-HWR Safety Handrail, Steel, With Hardware, Without Toeboard
€353.15 /unit