VESTIL SP-TOP-BEAM-100 Stabilizing Ratchet Beam Jack 50000 Lb Capacity | AG7ZGV

VESTIL SP-TOP-BEAM-100 Stabilizing Ratchet Beam Jack, 50000 Lb. Capacity

Item: AG7ZGV Model: SP-TOP-BEAM-100
In Stock

Get it by Tuesday, Jun 10

€658.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Stabilizing Jack
Base Length16"
Base Width17 5/8"
ColorYellow
Front Wheel Dia.4"
Front Wheel Width1 1/2"
Handle Length20"
Head Length7"
Head Width23 22/25"
Height40"
Housing MaterialSteel
IncludesReflective Collar
Length27.187"
Load Capacity100000 lbs. , 50000 lbs.
MaterialSteel
Max. Height51"
Max. Travel Distance11"
MechanismRatcheting
Min. Height40"
Number Of Wheels3
Rear Wheel Dia.10"
Rear Wheel Width2"
Static Load Capacity100000 lbs.
TypeManual
Wheel Dia.10"
Wheel Width2"
Width23 7/8"

Shipping Info:

Ship weight (kg) 93.15
Ship height (cm)114.3
Ship length (cm)121.92
Ship width (cm)101.6
HS code8425490000
Country of OriginUS

Product Variants

ProductModelHeightNumber Of WheelsHead WidthLoad CapacityMax. Travel DistanceMin. HeightHead LengthTypePrice
VESTIL SP-TOP Stabilizing Spin Top Jack 40000 lb Capacity | AG7ZGR SP-TOP39 1/2"28"100000 lbs.11 1/2"39 1/2"8"Manual€309.71
VESTIL SP-TOP-100 Stabilizing Spin Top Jack 50000 lb Capacity | AG7ZGT SP-TOP-10039"28"50000 lbs.12"39"8"Manual€374.27
VESTIL SP-TOP-BEAM Stabilizing Ratchet Beam Jack 40000 Lb Capacity | AG7ZGU SP-TOP-BEAM40"323 3/4"100000 lbs.11"40"6"Manual€471.86
VESTIL SP-TOP-R Stabilizing Ratchet Jack 40000 Lb Capacity | AG7ZGW SP-TOP-R39"28"100000 lbs.12"39"8"Manual€325.57
VESTIL SP-TOP-R-100 Stabilizing Ratchet Jack 50000 Lb Capacity | AG7ZGX SP-TOP-R-10039"28"50000 lbs.12"39"8"Manual€379.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SP-TOP-BEAM-100 Stabilizing Ratchet Beam Jack, 50000 Lb. Capacity
€658.62 /unit