VESTIL SLD-3-F-8-YL Lifting Web Sling, Polyester, Yellow, 3 x 8 Feet Size | CE4QVD

VESTIL SLD-3-F-8-YL Lifting Web Sling, Polyester, Yellow, 3 x 8 Feet Size

Item: CE4QVD Model: SLD-3-F-8-YL
Limited Availability
€51.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Capacity17600 lbs.
Choker Capacity7040 lbs.
ColorYellow
End TypeEndless Loop
Height1/4"
IndicatorVisual Damage Indicators
Length96"
Length Between Bearing Points8 ft.
MaterialPolyester
Max. Operating Temp.180°F
Number Of Plies2
Resistant ToMosisture
Vertical Capacity8800 lbs.
Width3"

Shipping Info:

Ship height (cm)0.64
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMaterialBasket CapacityChoker CapacityLength Between Bearing PointsVertical CapacityNumber Of PliesColorEnd TypePrice
VESTIL SLD-1-F-10-YL Lifting Web Sling, Polyester, Yellow, 1 x 10 Feet Size | CE4QUR SLD-1-F-10-YLAluminum6400 lbs.2560 lbs.10 ft.3200 lbs.2YellowEndless Loop€29.68
RFQ
VESTIL SLD-1-F-4-YL Lifting Web Sling, Polyester, Yellow, 1 x 4 Feet Size | CE4QUT SLD-1-F-4-YLAluminum6400 lbs.2560 lbs.4 ft.3200 lbs.2YellowEndless Loop€19.99
RFQ
VESTIL SLD-1-F-6-YL Lifting Web Sling, Polyester, Yellow, 1 x 6 Feet Size | CE4QUU SLD-1-F-6-YLAluminum6400 lbs.2560 lbs.6 ft.3200 lbs.2YellowEndless Loop€22.24
RFQ
VESTIL SLD-1-F-8-YL Lifting Web Sling, Polyester, Yellow, 1 x 8 Feet Size | CE4QUV SLD-1-F-8-YLAluminum6400 lbs.2560 lbs.8 ft.3200 lbs.2YellowEndless Loop€26.44
RFQ
VESTIL SLD-2-F-10-YL Lifting Web Sling, Polyester, Yellow, 2 x 10 Feet Size | CE4QUW SLD-2-F-10-YLAluminum12800 lbs.5120 lbs.10 ft.6400 lbs.2YellowEndless Loop€43.36
RFQ
VESTIL SLD-2-F-4-YL Lifting Web Sling, Polyester, Yellow, 2 x 4 Feet Size | CE4QUX SLD-2-F-4-YLAluminum12800 lbs.5120 lbs.4 ft.6400 lbs.2YellowEndless Loop€28.58
RFQ
VESTIL SLD-2-F-6-YL Lifting Web Sling, Polyester, Yellow, 2 x 6 Feet Size | CE4QUY SLD-2-F-6-YLPolyester12800 lbs.5120 lbs.6 ft.6400 lbs.2YellowEndless Loop€34.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SLD-3-F-8-YL Lifting Web Sling, Polyester, Yellow, 3 x 8 Feet Size
€51.89 /unit