VESTIL SL-63-AA-PTDS Adjustable Stacker, Powerlift Drive, 63 Inch Length | CE4QUQ

VESTIL SL-63-AA-PTDS Adjustable Stacker, Powerlift Drive, 63 Inch Length

Item: CE4QUQ Model: SL-63-AA-PTDS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Battery Size11
Capacity2000 lbs.
Caster MaterialNylon
ColorBlack, Yellow
Front Caster Dia.4"
Front Caster MaterialNylon
Height82.69"
Hp1 hp
Length66.13"
Lift Operation TypePush Button
MaterialSteel
Max. Height63"
Max. Travel Distance40 3/25"
Min. Height2.13"
Number Of Casters4
Overload ProtectionYes
Phase1
PortableYes
Power SourceElectric Corded
Rear Caster Dia.7"
Rear Caster MaterialNylon
Voltage12V
Width58"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeightMax. Travel DistanceMax. HeightColorMaterialFront Caster Dia.Rear Caster Dia.Front Caster MaterialPrice
VESTIL SL-118-AA-PTDS Adjustable Stacker, Powerlift Drive, 118 Inch Length | CE4QUN SL-118-AA-PTDS82.69"115 7/8"118"Black, YellowSteel4"7"Nylon-
RFQ
VESTIL SL-137-AA-PTDS Adjustable Stacker, Powerlift Drive, 137 Inch Length | CE4QUP SL-137-AA-PTDS88 14/25"134 7/8"137"Black, YellowSteel4"7"Nylon€8,883.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SL-63-AA-PTDS Adjustable Stacker, Powerlift Drive, 63 Inch Length