VESTIL SL-150-AA Adjustable Stacker with Powered Lift 150 | AG7YWE

VESTIL SL-150-AA Adjustable Stacker, with Powered Lift, 150 Inch Size

Item: AG7YWE Model: SL-150-AA
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,226.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Adjustable ForksYes
Adjustable LegsYes
Battery Size14
Battery Voltage12V
Capacity2000 lbs.
Fork Length42"
Fork Width26 3/4"
Front Caster Dia.4"
Front Caster MaterialNylon
Height88.562"
Hp1/2 hp
IncludesBattery Charger
Leg Width4"
Length66 1/8"
Lowered Height2 1/8"
MaterialSteel
Max. Lifting Height150"
Max. Travel Distance147 7/8"
Max. Width Between Forks26 3/4"
Max. Width Between Legs57 22/25"
Min. Lifting Height2.13"
Min. Width Between Forks8.38"
Min. Width Between Legs49 1/4"
Number Of Batteries1
Number Of Casters4
PhaseNot Rated
Power SourceElectric Cordless
Raised Height150"
Rear Caster Dia.7"
Rear Caster MaterialNylon
Uniform Capacity At 0" To 63"2000 lbs.
Uniform Capacity At 118" To 137"1000 lbs.
Uniform Capacity At 137" To 150"750 lbs.
Uniform Capacity At 63" To 118"1500 lbs.
Width58"

Shipping Info:

Ship weight (kg) 611.55
Ship height (cm)2.54
Ship length (cm)193.04
Ship width (cm)162.56
HS code8428900290
Country of OriginCN

Product Variants

ProductModelMin. Lifting HeightMax. Lifting HeightHeightFront Caster Dia.Max. Travel DistanceMin. Width Between ForksLowered HeightMin. Width Between LegsPrice
VESTIL SL-118-AA Adjustable Stacker with Powered Lift 118" | AG7YWB SL-118-AA2.13"118"82.687"4"115 7/8"8"2 1/8"46"€6,057.64
RFQ
VESTIL SL-118-FF Fixed Stacker with Powered Lift 118" | AG7YWC SL-118-FF3.38"118"81 7/8"3"114 5/8"26 3/4"3 3/8"26 3/4"€6,064.06
RFQ
VESTIL SL-137-AA Adjustable Stacker with Powered Lift 137" | AG7YWD SL-137-AA2.13"137"82.687"4"134 7/8"8"2 1/8"46"€6,861.62
RFQ
VESTIL SL-63-AA Adjustable Stacker with Powered Lift 63" | AG7YWP SL-63-AA2.13"63"82.687"4"40 3/25"8"2 1/8"46"€5,411.73
RFQ
VESTIL SL-63-FF Fixed Stacker with Powered Lift 63" | AG7YWQ SL-63-FF3.38"63"82.687"4"40 3/25"26 3/4"3 3/8"26 3/4"€4,844.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SL-150-AA Adjustable Stacker, with Powered Lift, 150 Inch Size
€7,226.50 /unit