VESTIL SJ-7529 Scissor Jack, 7500 Lb. Capacity, 29 Inch Lift Range

Item: AG7YVV Model: SJ-7529
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Jack
Capacity7500 lbs.
ColorBlack
Depth35"
Height5 1/4"
Hex Size3/4"
IncludesHex For Cranking
Jack TypeScissor
Length35"
Lift Range29"
MaterialSteel
Rust ResistantYes
Width9"
Wind TypeSide Wind

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)27.94
Ship length (cm)63.5
Ship width (cm)30.48
HS code8425490000
Country of OriginUS

Product Variants

ProductModelDepthJack TypeMaterialCapacityColorHeightRust ResistantWind TypePrice
VESTIL SJ-7523 Scissor Jack 7500 lb Capacity 23" Lift Range | AG7YVU SJ-752327"ScissorSteel7500 lbs.Black5 1/4"YesSide Wind-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SJ-7529 Scissor Jack, 7500 Lb. Capacity, 29 Inch Lift Range