VESTIL SIM-8 Acrylic Convex Inspection Mirror, 8 Feet, Covered Distance, Silver

Item: AG7YUY Model: SIM-8
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Mirror
ColorSilver
Distance Covered8 ft.
Hand Grip MaterialPlastic
Handle FinishGalvanized
Handle Length35"
Handle MaterialSteel
Height1"
Interchangeable TipNo
Length35"
MagneticNo
MaterialAcrylic
Pack Size1
ShapeRounded
TypeConvex
Width8 1/4"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)15.24
Ship length (cm)109.22
Ship width (cm)25.4
HS code9002904000
Country of OriginUS

Product Variants

ProductModelDistance CoveredHandle LengthHeightShapeMaterialHandle MaterialHandle FinishColorPrice
VESTIL SIM-12-WF Convex Inspection Mirror with Wheel & Light | AG7YUX SIM-12-WF12 ft.50"1 1/2"RoundedAcrylicSteelGalvanizedSilver-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SIM-8 Acrylic Convex Inspection Mirror, 8 Feet, Covered Distance, Silver