VESTIL SHEET-R-57 Horizontal Sheet Rack, 54-1/2 Inch Width x 48 in Height

Item: AA8ZRU Model: SHEET-R-57Cross Ref: 1BBY4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,341.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Sheet Storage Rack
Bay Capacity2000 lbs.
Bay Depth54 1/2"
Bay Width97 3/4"
ColorBlue
Depth103"
Distance Between Bays9 1/2"
FinishPowder Coat
Frame MaterialSteel
Load Capacity4000 lbs.
Load Capacity Per Shelf2000 lbs.
MaterialSteel
Number Of Bays5
Number Of Shelves5
Overall Depth102 3/4"
Overall Height48"
Overall Width54 1/2"
Width54 1/2"
Decking FinishPowder Coated
Decking MaterialNone
Frame FinishPowder Coated
Load Capacity Per Bay2000 lbs.
Shelving Gauge14 ga.

Shipping Info:

Ship weight (kg) 231.3
Ship height (cm)142.24
Ship length (cm)2.54
Ship width (cm)152.4
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SHEET-R-57 Horizontal Sheet Rack, 54-1/2 Inch Width x 48 in Height
€1,341.78 /unit