VESTIL SHEET-125 Sheet Handler 125 Lb Working Capacity | AG7YTW

VESTIL SHEET-125 Sheet Handler, 125 Lb. Working Capacity

Item: AG7YTW Model: SHEET-125
In Stock

Get it by Wednesday, Jun 11

€362.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Sheet Handler
Capacity125 lbs.
ColorSilver
Depth11 1/2"
Magnet Height3 1/2"
Magnet Length6 1/8" , 7 1/4"
Magnet Width7"
MaterialNeodymium
Max. Penetration0.312"
Max. Working Temp.200°F
Min. Working Temp.0°F
Width11 1/4"

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)12.7
Ship length (cm)33.02
Ship width (cm)22.86
HS code8428900290
Country of OriginUS

Product Variants

ProductModelMagnet LengthCapacityMagnet WidthMagnet HeightMaterialColorDepthMax. Working Temp.Price
VESTIL SHEET-200 Sheet Handler 200 Lb Working Capacity | AG7YTX SHEET-2006 1/8"200 lbs.7"3 1/2"NeodymiumSilver11 1/2"200°F€409.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SHEET-125 Sheet Handler, 125 Lb. Working Capacity
€362.68 /unit