VESTIL SECS-L11-BL Blue Polypropylene Security Seal 15 | AG7YRC

VESTIL SECS-L11-BL Blue Polypropylene Security Seal, 15 Inch Size

Item: AG7YRC Model: SECS-L11-BL
In Stock

Get it by Tuesday, Jun 10

€43.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Seal
Breaking Strength50 lbs.
ColorBlue
Depth15"
Height1 1/4"
LegendSealed
Length15"
MaterialPolypropylene
WaterproofYes
Width1 3/25"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)20.32
HS code3923500000
Country of OriginCN

Product Variants

ProductModelColorHeightDepthLegendBreaking StrengthMaterialWaterproofCable TypePrice
VESTIL SECS-B9-BL Blue Polypropylene Security Seal 14.13" | AG7YQY SECS-B9-BLBlue1/2"14 1/8"Sealed Do Not Remove50 lbs.PolypropyleneYes-€38.03
VESTIL SECS-B9-RD Red Polypropylene Security Seal 14.25" | AG7YQZ SECS-B9-RDRed3/4"14 1/8"Sealed Do Not Remove50 lbs.PolypropyleneYesAdjustable€43.44
VESTIL SECS-F7-BL Blue Polypropylene Security Seal 8.125" | AG7YRA SECS-F7-BLBlue22/25"40 3/25"Sealed50 lbs.PolypropyleneYes-€39.16
VESTIL SECS-F7-RD Red Polypropylene Security Seal 8.125" | AG7YRB SECS-F7-RDRed22/25"40 3/25"Sealed50 lbs.PolypropyleneYes-€39.09
VESTIL SECS-L11-RD Red Polypropylene Security Seal 15" | AG7YRD SECS-L11-RDRed1 1/4"15"Sealed50 lbs.PolypropyleneYesAdjustable€43.39
VESTIL SECS-P-BL Blue Polypropylene Security Seal 3" | AG7YRE SECS-P-BLBlue0.18"3"Sealed50 lbs.PolypropyleneYes-€39.12
VESTIL SECS-P-RD Red Polypropylene Security Seal 3" | AG7YRF SECS-P-RDRed0.18"3"Sealed50 lbs.PolypropyleneYes-€41.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SECS-L11-BL Blue Polypropylene Security Seal, 15 Inch Size
€43.44 /unit