VESTIL SE-4836 Truck Dockplate, 4125 Lb. Capacity, 48 Inch x 36 Inch Size, Yellow, Steel

Item: AG7YQH Model: SE-4836
In Stock

Get it by Wednesday, Jun 11

€549.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Plate
Ansi ClassMH 30.2
Bevel Angle11°
ColorYellow
Distance From Bend To Edge9"
Distance From Leg To Edge10"
GradeINX-55
HandlesNo
Height8 14/25"
Height Differential5"
Length36"
Load Capacity4125 lbs.
MaterialSteel
Strength55000 psi
Width48"

Shipping Info:

Ship weight (kg) 96.75
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)121.92
HS code7326908588
Country of OriginUS

Product Variants

ProductModelLoad CapacityMaterialHeight DifferentialDistance From Leg To EdgeColorBevel AngleDistance From Bend To EdgeGradePrice
VESTIL SE-4830 Steel Truck Dockplate 5000 lb Capacity 48" x 30" | AG7YQG 5XPJ3 SE-48305000 lbs.Steel4"10"Yellow11°9"INX-55€468.68
VESTIL SE-4848 Steel Truck Dockplate 3090 lb Capacity 48" x 48" | AG7YQJ SE-48483090 lbs.Steel7"10"Yellow11°9"INX-55€714.83
VESTIL SE-4860 Steel Truck Dockplate 2475 lb Capacity 48" x 60" | AG7YQK SE-48602475 lbs.Steel9"10"Yellow11°9"INX-55€876.00
RFQ
VESTIL SE-6036 Steel Truck Dockplate 5150 lb Capacity 60" x 36" | AG7YQQ 5XPK1 SE-60365150 lbs.Steel5"10"Yellow11°9"INX-55€672.35
RFQ
VESTIL SE-6048 Steel Truck Dockplate 3860 lb Capacity 60" x 48" | AG7YQR 5XPK2 SE-60483860 lbs.Steel7"10"Yellow11°9"INX-55€877.10
RFQ
VESTIL SE-6060 Steel Truck Dockplate 3090 lb Capacity 60" x 60" | AG7YQT 5XPK3 SE-60603090 lbs.Steel9"10"Yellow11°9"INX-55€1,081.80
RFQ
VESTIL SE-7236 Steel Truck Dockplate 6430 lb Capacity 72" x 36" | AG7YQW SE-72366430 lbs.Steel5"10"Yellow11°9"INX-55€787.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SE-4836 Truck Dockplate, 4125 Lb. Capacity, 48 Inch x 36 Inch Size, Yellow, Steel
€549.39 /unit