VESTIL SCTAB-500-2033-AC Scissor Lift Table, 20 x 33 Inch Size, 500 Lbs Capacity, Ac | CE3EWD

VESTIL SCTAB-500-2033-AC Scissor Lift Table, 20 x 33 Inch Size, 500 Lb. Capacity, AC

Item: CE3EWD Model: SCTAB-500-2033-AC
Limited Availability
€3,438.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Batteries IncludedNo
ColorBlue
Control Pendant Cord Length8 ft.
Height28"
Length48"
Load Capacity500 lbs.
Lowered Height6"
MaterialAluminum
Max. Height22"
Motor Hp1 1/2 hp
Operation TypePush Button, Electrical
Overload ProtectionYes
Phase3
Platform Length33 3/8"
Platform Width20 3/8"
Power SourceElectric Corded
Raised Height28"
Width20 1/2"

Shipping Info:

Ship height (cm)71.12
Ship width (cm)52.07
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthHeightPower SourcePhaseMax. HeightNumber Of SpeedsPrice
VESTIL SCTAB-400 Foot Pump Scissor Lift 400 lb Capacity 17.5" x 27.5" | AG7YMV SCTAB-400400 lbs.27 5/8"17 3/4"34 1/2"Manual--1€530.29
VESTIL SCTAB-800D Foot Pump Scissor Lift 800 lb Capacity 20" x 35.5" | AG7YMY SCTAB-800D800 lbs.35 1/2"20"39 1/2"Manual--2€1,243.05
VESTIL SCTAB-1000-2040-AC Scissor Lift Table, 20 x 40 Inch Size, 1000 Lbs Capacity, Ac | CE3EVM SCTAB-1000-2040-AC1000 lbs.40 3/8"20 3/8"32"Electric Corded324"-€3,339.11
RFQ
VESTIL SCTAB-1000-2040-DC Scissor Lift Table, 20 x 40 Inch Size, 1000 Lbs Capacity, 12 Vdc | CE3EVN SCTAB-1000-2040-DC1000 lbs.40 3/8"20 3/8"32"Electric CordlessNot Rated24"-€3,339.11
RFQ
VESTIL SCTAB-1000-2040-FP Scissor Lift Table, 20 x 40 Inch Size, 1000 Lbs Capacity, Foot Pump | CE3EVP SCTAB-1000-2040-FP1000 lbs.40 3/8"20 3/8"32"Manual--2€2,116.01
VESTIL SCTAB-2000-2040-AC Scissor Lift Table, 20 x 40 Inch Size, 2000 Lbs Capacity, Ac | CE3EVQ SCTAB-2000-2040-AC2000 lbs.40 3/8"20 3/8"32"Electric Corded324"-€3,558.63
RFQ
VESTIL SCTAB-2000-2040-DC Scissor Lift Table, 20 x 40 Inch Size, 2000 Lbs Capacity, 12 Vdc | CE3EVR SCTAB-2000-2040-DC2000 lbs.40 3/8"20 3/8"32"Electric CordlessNot Rated24"-€3,558.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SCTAB-500-2033-AC Scissor Lift Table, 20 x 33 Inch Size, 500 Lb. Capacity, AC
€3,438.76 /unit