VESTIL SBM-20-8 Economy Spreader Beam 2000 lb Capacity 96 | AG7YJC

VESTIL SBM-20-8 Economy Spreader Beam, 2000 Lb. Capacity, 96 Inch Size

Item: AG7YJC Model: SBM-20-8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€695.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Lifting Beam
Attachment TypeChain Hoist
Bail Height5"
Bail Thickness3/4"
Bail Width3"
ColorBlue
Headroom12 1/2"
Height12 1/2"
IncludesIncludes (2) 1/2 Ton. Swivel Hooks, Spreader Adjusts 69" To 93"
Length96"
Load Capacity2000 lbs.
MaterialSteel
Max. Spread93"
Min. Spread69"
Number Of Swivel Hook2
Swivel Hook Capacity0.5 ton.
Usable Bail Width3"
Width3.937"

Shipping Info:

Ship weight (kg) 71.55
Ship height (cm)40.64
Ship length (cm)243.84
Ship width (cm)10.16
HS code8431491090
Country of OriginUS

Product Variants

ProductModelHeadroomMaterialColorOverall LengthPrice
VESTIL SBM-10-10 Economy Spreader Beam 1000 lb Capacity 120" | AG7YHQ SBM-10-1012 1/2"SteelBlue120"€699.99
VESTIL SBM-10-12 Economy Spreader Beam 1000 lb Capacity 144" | AG7YHR SBM-10-1212 1/2"SteelBlue-€952.49
VESTIL SBM-10-3 Economy Spreader Beam 1000 lb Capacity 36" | AG7YHT SBM-10-312 1/2"SteelBlue-€482.48
VESTIL SBM-10-4 Economy Spreader Beam 1000 lb Capacity 48" | AG7YHU SBM-10-412 1/2"SteelBlue-€504.88
VESTIL SBM-10-6 Economy Spreader Beam 1000 lb Capacity 72" | AG7YHV SBM-10-612 1/2"SteelBlue-€516.49
RFQ
VESTIL SBM-10-8 Economy Spreader Beam 1000 lb Capacity 96" | AG7YHW SBM-10-812 1/2"SteelBlue-€635.34
RFQ
VESTIL SBM-20-10 Economy Spreader Beam 2000 lb Capacity 120" | AG7YHX SBM-20-1013 1/2"SteelBlue-€802.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SBM-20-8 Economy Spreader Beam, 2000 Lb. Capacity, 96 Inch Size
€695.76 /unit