VESTIL SBG-108 Speed Bump, Glue Down 108 x 10 x 3 | AG7YHG

VESTIL SBG-108 Speed Bump, Glue Down, 108 Inch x 10 Inch x 3 Inch Size

Item: AG7YHG Model: SBG-108
In Stock

Get it by Friday, Jun 13

€324.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Bump
ChannelYes
ColorYellow
Dual Cable Channel Height3/4"
Dual Cable Channel Width1"
Installation TypeGlue Down
Length106"
MaterialPlastic
Number Of Mounting Holes5
Overall Height2"
Overall Length106"
Overall Width10"
Traffic Control TypeSpeed Bump
Width10 1/4"

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)7.62
Ship length (cm)2.54
Ship width (cm)27.94
HS code3926909995
Country of OriginUS

Product Variants

ProductModelOverall LengthNumber Of Mounting HolesColorMaterialOverall HeightOverall WidthTraffic Control TypeChannelPrice
VESTIL SBG-36 Speed Bump, Glue Down 72" x 10" x 2" | AG7YHH SBG-3672"4YellowPlastic2"10"Speed BumpYes€205.68
RFQ
VESTIL SBG-48 Speed Bump, Glue Down 48" x 10" x 2" | AG7YHJ SBG-4848"3YellowPlastic2"10"Speed BumpYes€166.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SBG-108 Speed Bump, Glue Down, 108 Inch x 10 Inch x 3 Inch Size
€324.43 /unit