VESTIL SBDA-72 Speed Bump, Asphalt Hardware, 72 Inch x 12 Inch x 2.25 Inch Size

Item: AG7YHA Model: SBDA-72
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€275.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Bump
ChannelYes
ColorYellow
Dual Cable Channel Height3/4"
Dual Cable Channel Width1"
Installation TypeAsphalt
Length72"
MaterialPlastic
Number Of Mounting Holes4
Overall Height2 1/4"
Overall Length72"
Overall Width12"
Traffic Control TypeSpeed Bump
Width12"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)7.62
Ship length (cm)182.88
Ship width (cm)30.48
HS code3926909995
Country of OriginUS

Product Variants

ProductModelOverall LengthNumber Of Mounting HolesInstallation TypeNumber Of AnchorsNumber Of WashersWasher Dia.ColorMaterialPrice
VESTIL SBD-48 Speed Bump, Concrete Hardware 48" x 12" x 2.25" | AG7YGX 5XPR5 SBD-4848"3Concrete---YellowPlastic€147.39
VESTIL SBD-72 Speed Bump, Concrete Hardware 72" x 12" x 2.25" | AG7YGY 5XPR6 SBD-7272"4Concrete---YellowPlastic€264.06
RFQ
VESTIL SBDA-48 Speed Bump, Asphalt Hardware 48" x 12" x 2.25" | AG7YGZ SBDA-4848"3Asphalt---YellowPlastic€166.38
VESTIL SBDG-48 Speed Bump, Glue Down 48" x 12" x 2.25" | AG7YHB SBDG-4848"3Glue Down---YellowPlastic€181.25
VESTIL SBDG-72 Speed Bump, Glue Down 72" x 12" x 2.25" | AG7YHC SBDG-7272"4Glue Down---YellowPlastic€265.14
RFQ
VESTIL SBDHA-48 Speed Bump Heavy-duty Asphalt Hardware B3222 | AG7YHD SBDHA-4848"3Asphalt331/2"YellowPlastic€217.36
VESTIL SBDHA-72 Speedbump Heavy-duty Asphalt Hardware 72" x 12" x 2.25" | AG7YHE SBDHA-7272"4Asphalt663/8"YellowPlastic€347.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SBDA-72 Speed Bump, Asphalt Hardware, 72 Inch x 12 Inch x 2.25 Inch Size
€275.76 /unit