VESTIL RLAD-2-B Blue Rolling Two Step, Rubber Matting

Item: AG7XZK Model: RLAD-2-B
In Stock

Get it by Tuesday, Jun 17

€477.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Base Length23 1/2"
Base Width20 14/25"
Capacity300 lbs.
Caster Wheel MaterialRigid Rubber
ColorBlue
Depth23 1/2"
Distance Between Steps10"
Handrail Height42"
Handrails IncludedYes
Height42"
Length22.687"
MaterialSteel
Number Of Caster Wheels2
Number Of Steps2
Overall Depth23 1/2"
Rear Wheel Dia.7/8"
Rear Wheel Width2"
Spring LoadedNo
Step Depth8"
Step MaterialRubber
Step StyleRubber
Step Width16"
Top Step Height20"
Top Step Height From Ground20"
Wheel MaterialRigid Rubber
Wheel TypeRigid Rubber
Wheel Width7/8"
Width23"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)53.34
Ship length (cm)68.58
Ship width (cm)58.42
HS code7326908560
Country of OriginUS

Product Variants

ProductModelColorStep MaterialStep StyleNumber Of StepsDistance Between StepsStep DepthNumber Of Caster WheelsBase WidthPrice
VESTIL RLAD-2-Y Yellow Rolling Two Step, Rubber Matting | AG7XZL RLAD-2-YYellowRubberRubber210"8"220 14/25"€477.28
VESTIL RLAD-P-2-B Blue Rolling Two Step, Perforated Steps | AG7XZM RLAD-P-2-BBluePerforated SteelPerforated210"8"220 14/25"€487.77
VESTIL RLAD-P-2-Y Yellow Rolling Two Step, Perforated Steps | AG7XZN RLAD-P-2-YYellowPerforated SteelPerforated210"8"220 14/25"€487.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL RLAD-2-B Blue Rolling Two Step, Rubber Matting
€477.28 /unit