VESTIL RBW-10 Industrial Rubber Wedge 6.5 x 24 | AG7XWJ

VESTIL RBW-10 Rubber Triangular Wedge, 6-1/2 x 4 x 3 Inch Size, Black, Rubber

Item: AG7XWJ Model: RBW-10
In Stock

Get it by Tuesday, Jun 17

€38.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Wedge
ColorBlack
DesignTriangle
Height3"
Length6 3/4"
MaterialRubber
Pack Size1
UsageMulti Purpose
Width24"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)10.16
Ship length (cm)63.5
Ship width (cm)22.86
HS code4016996050
Country of OriginIN

Product Variants

ProductModelMaterialHeightColorDesignUsagePrice
VESTIL RBW-2 Industrial Rubber Wedge 6.5" x 4" | AG7XWK RBW-2Rubber3"BlackTriangleMulti Purpose€12.71
VESTIL RBW-3 Industrial Rubber Wedge 6.5" x 6" | AG7XWL RBW-3Rubber3"BlackTriangleMulti Purpose€16.81
VESTIL RBW-5 Industrial Rubber Wedge 6.5" x 12" | AG7XWM RBW-5Rubber3"BlackTriangleMulti Purpose€30.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL RBW-10 Rubber Triangular Wedge, 6-1/2 x 4 x 3 Inch Size, Black, Rubber
€38.12 /unit