VESTIL PRTD-12-42-19 Steel Pallet Racking Frame, 12 Feet x 42 Inch Size, 19,380 Lb. Capacity, Blue

Item: AG7XPN Model: PRTD-12-42-19
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame
Capacity19380 lbs.
ColorBlue
ComponentsFrame
Height144"
Hole PatternTeardrop
Length7"
MaterialSteel
Rust ResistantYes
Standard Floor Thickness8"
Teardrop Hole Height1 1/8"
Teardrop Hole Width3/4"
Width42"

Shipping Info:

Ship weight (kg) 72.9
Ship height (cm)22.86
Ship length (cm)2.54
Ship width (cm)121.92
HS code7326908588
Country of OriginCN

Product Variants

ProductModelColorHeightCapacityMaterialComponentsRust ResistantHole PatternStandard Floor ThicknessPrice
VESTIL PRTD10 Series Pallet Rack Frame | PRTD10-42-19 | AG7XPL PRTD-10-42-19Blue120"19380 lbs.SteelFrameYesTeardrop8"-
RFQ
VESTIL PRTD10 Series Pallet Rack Frame | PRTD10-42-24 | AG7XPM PRTD-10-42-24Green120"24000 lbs.SteelFrameYesTeardrop8"€279.98
VESTIL PRTD-12-42-24 Pallet Racking Frame 24000 lb Capacity 144" x 42" | AG7XPP PRTD-12-42-24Green144"24000 lbs.SteelFrameYesTeardrop8"-
RFQ
VESTIL PRTD-14-42-19 Pallet Racking - Frame 19380 lb Capacity 168" x 42" | AG7XPQ PRTD-14-42-19Blue168"19380 lbs.SteelFrameYesTeardrop8"€276.72
VESTIL PRTD-14-42-24 Pallet Racking - Frame 24000 lb Capacity 168" x 42" | AG7XPR PRTD-14-42-24Green168"24000 lbs.SteelFrameYesTeardrop8"-
RFQ
VESTIL PRTD-16-42-19 Pallet Racking - Frame 19380 lb Capacity 192" x 42" | AG7XPT PRTD-16-42-19Blue192"19380 lbs.SteelFrameYesTeardrop8"-
RFQ
VESTIL PRTD-16-42-24 Pallet Racking - Frame 24000 lb Capacity 192" x 42" | AG7XPU PRTD-16-42-24Green192"24000 lbs.SteelFrameYesTeardrop8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PRTD-12-42-19 Steel Pallet Racking Frame, 12 Feet x 42 Inch Size, 19,380 Lb. Capacity, Blue