VESTIL PRAIL-102-G-FF Galvanised Barrier with Flat Feet | AG7XMD

VESTIL PRAIL-102-G-FF Galvanised Barrier with Flat Feet

Item: AG7XMD Model: PRAIL-102-G-FF
In Stock

Get it by Tuesday, Jun 10

€155.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrowd Control Barrier
Adjustable LengthNo
Adjustable WidthNo
ColorSilver
Foot StyleBoth Flat
Height39.687"
Hook Connector2 1/8"
Inside Rail Dia.5/8"
Installation Hardware IncludedNo
InterlockingYes
Length20 1/8"
MaterialSteel
Max. Length20.13"
Max. Width101.19"
Outside Rail Dia.1 1/4"
Rail Dia.1 1/4"
ReflectiveNo
Vertical Bar Spacing5 7/8"
Width100.437"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)91.44
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908588
Country of OriginCN

Product Variants

ProductModelHeightMaterialColorRail Dia.Hook ConnectorInside Rail Dia.Outside Rail Dia.Vertical Bar SpacingPrice
VESTIL PRAIL-102-G Galvanised Barrier with Curved Feet | AG7XMC PRAIL-102-G39.312"SteelSilver1 1/4"2 1/8"5/8"1 1/4"5 7/8"€140.92
VESTIL PRAIL-102-G-W Galvanised Barrier with 1 Wheel, 1 Curved | AG7XME PRAIL-102-G-W39 3/4"SteelSilver1 1/4"2 1/8"5/8"1 1/4"5 7/8"€155.82
VESTIL PRAIL-102-G-WF Galvanised Barrier with 1 Wheel, 1 Flat | AG7XMF PRAIL-102-G-WF39 3/4"SteelSilver1 1/4"2 1/8"5/8"1 1/4"5 7/8"€155.82
VESTIL PRAIL-102-G-WW Galvanised Barrier with 2 Wheels | AG7XMG PRAIL-102-G-WW39 3/4"SteelSilver1 1/4"2 1/8"5/8"1 1/4"5 7/8"€163.22
VESTIL PRAIL-102-HD-G Heavy-duty Galvanised Barrier with Curved Feet | AG7XMH PRAIL-102-HD-G40.312"SteelSilver1 5/8"2 1/4"3/4"1 5/8"5 3/4"€181.31
VESTIL PRAIL-102-HD-G-FF Heavy-duty Galvanised Barrier with Flat Feet | AG7XMJ PRAIL-102-HD-G-FF40.687"SteelSilver1 5/8"2 1/4"3/4"1 5/8"5 3/4"€198.29
VESTIL PRAIL-102-HD-G-W Heavy-duty Galvanised Barrier with 1 Wheel-1 Curved | AG7XMK PRAIL-102-HD-G-W41 1/4"SteelSilver1 5/8"2 1/4"3/4"1 5/8"5 3/4"€198.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PRAIL-102-G-FF Galvanised Barrier with Flat Feet
€155.82 /unit