VESTIL POS-1624 Plastic Dolly 24 x 16 220 Lb Capacity | AG7XKL

VESTIL POS-1624 Polyethylene Dolly, 24 Inch x 16 Inch Size, 220 Lb. Capacity

Item: AG7XKL Model: POS-1624Cross Ref: 44RP99
In Stock

Get it by Tuesday, Jun 17

€44.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDolly
Capacity220 lbs.
Caster MaterialPoly On Poly
Caster Size3" x 1"
Caster TypeSwivel
ColorBlue
Deck Height4 1/2"
Depth24"
Height4.437"
Length24"
MaterialPolyethylene
Number Of Casters4
Size16" x 24"
Static Load Capacity220 lbs.
Wheel Dia.3"
Wheel Width1"
Width16"

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)17.78
Ship length (cm)60.96
Ship width (cm)48.26
HS code8716805090
Country of OriginCN

Product Variants

ProductModelDeck HeightColorHeightCaster SizeDepthStatic Load CapacitySizeWheel Dia.Price
VESTIL POS-1624-ROPE Plastic Dolly with Pull Rope 24" x 16" 220 lb Capacity | AG7XKM POS-1624-ROPE4 1/2"Blue4.437"3" x 1"24"220 lbs.16" x 24"3"€47.57
VESTIL POS-1830 Plastic Dolly 30" x 18" 500 lb Capacity | AG7XKN POS-18306"Green6.312"4" x 1 1/4"30"500 lbs.18" x 30"4"€104.99
VESTIL POS-1830-ROPE Plastic Dolly with Pull Rope 30" x 18" 500 lb Capacity | AG7XKP POS-1830-ROPE6"Green6.312"4" x 1 1/4"30"500 lbs.18" x 30"4"€108.07
VESTIL POS-2133 Plastic Dolly 33" x 21" 500 lb Capacity | AG7XKQ POS-21336"Green6.312"4" x 1 1/4"33 1/2"500 lbs.21" x 33"4"€130.36
VESTIL POS-2133-ROPE Plastic Dolly with Pull Rope 33" x 21" 500 lb Capacity | AG7XKR POS-2133-ROPE6"Green6.312"4" x 1 1/4"33 1/2"500 lbs.21" x 33"4"€137.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL POS-1624 Polyethylene Dolly, 24 Inch x 16 Inch Size, 220 Lb. Capacity
€44.50 /unit